OTC TOOLS 1778B Jack Stand Low 12 Ton 19 To 29.5 Inch Lift | AA9NKR 1EAY6

OTC TOOLS 1778B Jack Stand Low 12 Ton 19 To 29.5 Inch Lift

Item: AA9NKR Model: 1778BCross Ref: 1EAY6
In Stock

Get it by Monday, Sep 29

€772.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Jack Stand
Base Size 16"
Lifting Capacity 12 ton.
Lifting Height Max. 29 1/2"
Min. Lifting Height 19"
Saddle Size 3" x 6"
Type Low Pressure
Standards ANSI Z87.1, OSHA

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)66.04
Ship length (cm)43.18
Ship width (cm)43.18
HS code7326908588
Country of OriginCN

Product Variants

ProductModelBase MaterialPrice
OTC TOOLS 1779B Jack Stand High 12 Ton | AA9NKT 1EAY7 1779BSteel€827.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OTC TOOLS 1778B Jack Stand Low 12 Ton 19 To 29.5 Inch Lift
€772.05 /unit