OSG 8525877 Ball End Mill, Cbn, Bright Finish, 1.5 mm Milling Dia, 0.9 mm Length Of Cut | CT4TWJ 35CD12

OSG 8525877 Ball End Mill, Cbn, Bright Finish, 1.5 mm Milling Dia, 0.9 mm Length Of Cut

Item: CT4TWJ Model: 8525877Cross Ref: 35CD12
7 In Stock

Ships within 2 days via

€737.14 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Ball End Mill
Cast Iron (k) Compatibility No
Chip-breaker No
Coolant Fed Non-Coolant Through
Cutting Direction Right Hand
Cutting Length 0.9 mm
Dimension Type Metric
Drilling Tool Configuration Individual
End Mill Application Roughing/Finishing
End Mill Cutting Type Center Cutting
End Mill Style Ball Nose
End Type Single End
Finish Bright, Uncoated
Grade General Purpose
Hardened Compatibility Yes
Helix Angle 30°
List Number 9192
Material CBN
Material Grade - Machining General Purpose
Milling Dia. 1.5 mm
Miniature End Mill Yes
Neck Length 7.5 mm
Non Ferrous (n) Compatibility No
Number Of Flutes 2
Overall Length 50 mm
Primary Material Application Hardened Steel
Primary Material Application Iso Code H
Shank Dia. 6 mm
Shank Type Straight
Stainless (m) Compatibility No
Steel (p) Compatibility Yes
Super Alloy (s) Compatibility No
System Of Measurement Metric

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthCoolant FedGradeCutting LengthMilling Dia.End Mill ApplicationNeck LengthCutting DirectionPrice
OSG 8525623 Ball End Mill, Cbn, Bright Finish, 0.4 mm Milling Dia, 0.3 mm Length Of Cut | CT4TVJ 35CD01 8525623--------€642.93
OSG 8525622 Ball End Mill, Cbn, Bright Finish, 0.4 mm Milling Dia, 0.3 mm Length Of Cut | CT4TVK 35CC99 8525622--------€642.93
OSG 8525305 Ball End Mill, Cbn, Bright Finish, 0.5 mm Milling Dia, 0.3 mm Length Of Cut | CT4TVL 54LJ20 8525305--------€625.26
OSG 8525306 Ball End Mill, Cbn, Bright Finish, 0.6 mm Milling Dia, 0.4 mm Length Of Cut | CT4TVM 54LJ21 8525306--------€624.89
OSG 8525634 Ball End Mill, Cbn, Bright Finish, 0.6 mm Milling Dia, 0.4 mm Length Of Cut | CT4TVN 35CD03 852563445 mmNon Coolant ThroughGeneral Purpose0.4 mm0.6 mmRoughing/Finishing4.5 mmRight Hand€643.57
OSG 8525633 Ball End Mill, Cbn, Bright Finish, 0.6 mm Milling Dia, 0.4 mm Length Of Cut | CT4TVP 35CD02 8525633--------€644.40
OSG 8525307 Ball End Mill, Cbn, Bright Finish, 0.7 mm Milling Dia, 0.5 mm Length Of Cut | CT4TVQ 35CC97 8525307--------€886.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 8525877 Ball End Mill, Cbn, Bright Finish, 1.5 mm Milling Dia, 0.9 mm Length Of Cut
€737.14 /unit