OSG 7815021 Square Milling Insert, 9.52 mm Inscribed Circle, 0.80 mm Corner Radius, 3.97 mm Thick | CT6BYG 53HM41

OSG 7815021 Square Milling Insert, 9.52 mm Inscribed Circle, 0.80 mm Corner Radius, 3.97 mm Thick

Item: CT6BYG Model: 7815021Cross Ref: 53HM41
7 In Stock

Ships within 2 days via

€31.13 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Milling Insert
Cast Iron (k) Compatibility No
Chip-breaker Yes
Chip-breaker Code SM
Clearance Angle 15°
Coating Chemical vapor deposition
Compatibility No
Corner Radius 0.8 mm
Countersink Hole Angle 40° to 60°
Cutting Application Finishing
Cutting Depth 1 mm
Cutting Direction Right Hand
Cutting Edge Length 9.52 mm
Features Composed Of A Tough Carbide Material With An Oxidation-Resistant And High-Lubricity Coating
For Toolholder PCH12R033SF16-2, PHC07R016SF8-2, PHC07R017SF8-2, PHC07R018SF8-2, PHC07R020SF10-3, PHC07R021SF10-3, PHC07R022SF10-3, PHC07R025SF12-4, PHC07R026SF12-4, PHC07R028SF12-4, PHC07R030SF16-4, PHC07R032SF16-5, PHC07R033SF16-5, PHC07R035SF16-5, PHC09R025SF12-3, PHC09R026SF12-3, PHC09R028SF12-3, PHC09R030SF16-3, PHC09R032SF16-3, PHC09R033SF16-3, PHC09R035SF16-3, PHC09R040SF16-4, PHC12R030SF16-2, PHC12R032SF16-2, PHC12R035SF16-3, PHC12R040SF16-3
For Use With Indexable Ballnose End Mills
Hardened Compatibility Yes
Hole Type 40° To 60° Countersink Hole
Included Angle 90°
Inscribed Circle 9.52 mm
Insert Application Finishing
Insert Holding Type Screw
Insert Size 09T308
Lead Angle 15°
Material Carbide
Mfr. Series 78PHC Series
Mounting Style Screw
No. Of Edges 4
Non Ferrous (n) Compatibility No
Number Of Cutting Edges 4
Primary Material Application Stainless Steel
Primary Material Application Iso Code M
Secondary Material Application Nickel, Stainless Steel, Titanium
Secondary Material Application Iso Code M, S
Shape Square
Stainless Compatibility Yes
Style SDMT
Super Alloy Compatibility No
System Of Measurement Metric
Thickness 3.97 mm
Workpiece Compatibility Hardened, Stainless Steel

Shipping Info:

Ship weight (kg) 0.004
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelIso NumberCoating ProcessLead AngleChip-breaker CodeCutting DepthInscribed CircleCorner RadiusThicknessPrice
OSG 7825022 Square Milling Insert, 12.70 mm Inscribed Circle, 1.00 mm Corner Radius, 4.76 mm Thick | CT6BXG 53HM46 7825022SXMT120410SR-GMCVD------€25.03
OSG 7826022 Square Milling Insert, 12.70 mm Inscribed Circle, 1.00 mm Corner Radius, 4.76 mm Thick | CT6BXH 53HM48 7826022---GM1.3 mm12.7 mm1 mm4.76 mm€25.03
OSG 7813022 Square Milling Insert, 12.70 mm Inscribed Circle, 1.00 mm Corner Radius, 4.76 mm Thick | CT6BXJ 53HM38 7813022SXMT120410SR-GMPVD------€24.91
OSG 7814022 Square Milling Insert, 12.70 mm Inscribed Circle, 1.00 mm Corner Radius, 4.76 mm Thick | CT6BXK 53HM40 7814022SXMT120410SR-GMPVD15°-----€24.64
OSG 7816023 Square Milling Insert, 12.70 mm Inscribed Circle, 1.00 mm Corner Radius, 4.76 mm Thick | CT6BXL 53HM44 7816023-CVD15°-----€36.46
OSG 7815023 Square Milling Insert, 12.70 mm Inscribed Circle, 1.00 mm Corner Radius, 4.76 mm Thick | CT6BXM 53HM42 7815023---SM2 mm12.7 mm1 mm4.76 mm€36.46
OSG 7812022 Square Milling Insert, 12.70 mm Inscribed Circle, 1.00 mm Corner Radius, 4.76 mm Thick | CT6BXN 53HM36 7812022SXMT120410SR-GMCVD------€24.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 7815021 Square Milling Insert, 9.52 mm Inscribed Circle, 0.80 mm Corner Radius, 3.97 mm Thick
€31.13 /unit