OSG 7803107 Indexable Face Mill, 100 Max. Cutting Dia, 31.80 mm Arbor Dia | CT6BCP 60ER64

OSG 7803107 Indexable Face Mill, 100 Max. Cutting Dia, 31.80 mm Arbor Dia

Item: CT6BCP Model: 7803107Cross Ref: 60ER64
7 In Stock

Ships within 2 days via

€1,086.30 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Indexable Face Mill
Ansi Code PSTW12R125M38.1-7
Arbor Dia. 31.8 mm
Compatible Hardware 7808129, 7808151, 7808208
Coolant Fed Non Coolant Through
Cutting Application Face Milling
Cutting Depth 3/25"
Cutting Direction Right Hand
Features 90 Degree Indexable Shoulder Cutter For Face Milling
Hub Outside Dia. 100 mm
Insert Holding Type Clamping Screw
Insert Shape Triangle
Insert Size 12 mm
Max. Cutting Dia. 100 mm
Max. Speed 590 RPM
Mfr. Series CV50 Series
Number Of Coolant Holes 0
Number Of Inserts 6
Overall Length 50 mm
Shank Type Straight
Side Cutting Edge Angle 90°

Shipping Info:

Ship weight (kg) 3.3795
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthInsert ShapeInsert SizeMax. Cutting Dia.Coolant FedSide Cutting Edge AngleInsert Holding TypeArbor Dia.Price
OSG 7801349 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BBY 60EP07 78013495.035"Diamond11 mm x 6.8 mm1"Coolant Through90°--€605.05
OSG 7801350 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BBZ 60EP08 78013505.035"Diamond11 mm x 6.8 mm1"Coolant Through90°--€629.17
OSG 52900004 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BCA 60ER33 529000043.831"Square9.07 mm x 9.07 mm1"Coolant Through90°Screw-€460.44
OSG 7801352 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BCB 60EP10 7801352--------€589.92
OSG 7801340 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BCC 60EN97 78013406.693"Diamond11 mm x 6.8 mm1"Coolant Through90°--€629.17
OSG 7801342 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BCD 60EN99 7801342--------€589.92
OSG 7801306 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BCE 60EN78 7801306--------€512.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 7803107 Indexable Face Mill, 100 Max. Cutting Dia, 31.80 mm Arbor Dia
€1,086.30 /unit