ONYX 110200-100-999-12 Throwable Foam Cushion, Polyester Fabric, USCG Approved | CT4QDL 794K01

ONYX 110200-100-999-12 Throwable Foam Cushion, Polyester Fabric, USCG Approved

Item: CT4QDL Model: 110200-100-999-12Cross Ref: 794K01
7 In Stock

Ships within 2 days via

€26.00 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cushion
Buoyancy 20 lbs.
Color Red
Height 2 1/2"
Length 15"
Material Polyester Fabric
Width 16"
Standards USCG APPROVED

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMPNPrice
ONYX 110200-702-999-12 Throwable Foam Cushion, Polyester Fabric, USCG Approved | CT4QDM 794K02 110200-702-999-12110200-702-999-12€26.39
ONYX 110200-500-999-12 Throwable Foam Cushion, Polyester Fabric, USCG Approved | CT4QDN 794K03 110200-500-999-12110200-500-999-12€26.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ONYX 110200-100-999-12 Throwable Foam Cushion, Polyester Fabric, USCG Approved
€26.00 /unit