OMNITEC OAD12 Flexible Duct | CT4MNK 49K257

OMNITEC OAD12 Flexible Duct

Item: CT4MNK Model: OAD12Cross Ref: 49K257
7 In Stock

Ships within 2 days via

€89.46 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Duct
For Use With Grainger Item Number 49K228
For Use With Mfr. Model Number OA2000C
Inside Dia. 12"
Length 25 ft.
Material Mylar
Width 12"

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
OMNITEC OAD10 Flexible Duct | CT4MNL 49K245 OAD10OAD10€74.96
OMNITEC MD8 Flexible Duct | CT4MNM 49K241 MD8MD8€61.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMNITEC OAD12 Flexible Duct
€89.46 /unit