OMNITEC MFP1313 Air Scrubber Filter, 20 PK | CT4MMM 1UML4

OMNITEC MFP1313 Air Scrubber Filter, 20PK

Item: CT4MMM Model: MFP1313Cross Ref: 1UML4
7 In Stock

Ships within 2 days via

€124.85 /pkg. of 20
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Filter
Filter Material Polyester
For Use With Grainger Item Number 2NJ19
For Use With Mfr. Model Number MF2, OA600V
Height 13"
Overall Depth 1 1/2"
Width 13"

Shipping Info:

Ship weight (kg) 1.4175
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelWidthOverall DepthFilter MaterialHeightFilter EfficiencyFilters Down ToFilter TypeIncludes FramePkg. Qty.Price
OMNITEC OG2418D Air Scrubber Filter | CT4MMF 49K259 OG2418D--------1€312.11
OMNITEC OG2424D Air Scrubber Filter | CT4MMG 49K264 OG2424D--------1€312.11
OMNITEC OG1212 Air Scrubber Filter | CT4MMH 49K242 OG1212--------1€98.76
OMNITEC OFP2518 Air Scrubber Filter, 20 PK | CT4MMJ 1UML6 OFP2518--------20€270.49
OMNITEC OAP1818 Air Scrubber Filter, 20 PK | CT4MMK 1UML5 OAP181818"1 1/2"Polyester18"----20€178.36
OMNITEC OAP1616 Air Scrubber Filter, 20 PK | CT4MML 49K244 OAP1616--------20-
RFQ
OMNITEC OAH2418 Air Scrubber Filter, Hepa, 99.97% Filter Efficiency | CT4MMN 49K255 OAH241812"12"Wood18"99.97%3 µmHEPAYes1€367.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMNITEC MFP1313 Air Scrubber Filter, 20PK
€124.85 /pack