OMNI PURE OAH1616HC Replacement Hepa Filter, Hepa, Merv 17, 99.99% Filter Efficiency | CT7LJK 804ZJ3

OMNI PURE OAH1616HC Replacement Hepa Filter, Hepa, Merv 17, 99.99% Filter Efficiency

Item: CT7LJK Model: OAH1616HCCross Ref: 804ZJ3
In Stock

Get it by Monday, Sep 29

€605.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item HEPA Filter
Filter Efficiency 99.99%
Filter Material Polypropylene
Filter Type HEPA
Filters Down To 0.3 µm
Filters Out Bacteria, Dust, Mold, Pollen, Smoke, Viruses
For Use With Grainger Item Number 804ZJ2, 804ZJ5, 804ZJ6, 804ZJ7, 804ZJ8
For Use With Mfr. Model Number OA1000 PLUS, OA1000 PLUS-A, OA1000 PRIME, OA1000 PRO, OA1000 PRO-P
Frame Material Metal
Height 16"
Includes Frame Yes
Overall Depth 11 1/2"
Performance Rating MERV 17
Width 16"

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)40.64
Ship length (cm)29.21
Ship width (cm)40.64
Country of OriginUS

Product Variants

ProductModelMPNPrice
OMNI PURE OAH1616-6 Replacement Hepa Filter, Hepa, Merv 17, 99.99% Filter Efficiency, Includes Frame | CT7LJL 804ZJ4 OAH1616-6OAH1616-6€224.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMNI PURE OAH1616HC Replacement Hepa Filter, Hepa, Merv 17, 99.99% Filter Efficiency
€605.79 /unit