OK INDUSTRIES PTX-KIT1FL Flashlight Attachment 5 Pieces | AF6RER 20FV21

OK INDUSTRIES PTX-KIT1FL Flashlight Attachment 5 Pieces

Item: AF6RER Model: PTX-KIT1FLCross Ref: 20FV21
7 In Stock

Ships within 2 days via

€638.18 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item PTX with Light Attachment
Max. Terminal Diagonal 0.073"
Maximum Insulation Diameter 0.03"
Minimum Terminal Diagonal 0.06"
Number Of Pieces 5
Power Source Cordless
Type Battery
Wire Gauge 32 ga. to 18 ga.
Wrapping Terminal Hole Depth 1"
Wrapping Terminal Hole Dia. 0.073"

Shipping Info:

Ship weight (kg) 1.44
Ship height (cm)6.86
Ship length (cm)25.7
Ship width (cm)38.1
HS code8467210010
Country of OriginTW

Product Variants

ProductModelPowerMax. Insulation Dia.Price
OK INDUSTRIES PTXFL Flashlight Attachment | AF6QWL 20FV16 PTXFL-0.03"€370.14
OK INDUSTRIES PTX-1FL Flashlight Attachment | AF6QWM 20FV17 PTX-1FL115V0.03"€445.78
OK INDUSTRIES PTX-1BFFL Flashlight Attachment | AF6REN 20FV18 PTX-1BFFL115V0.03"€493.01
OK INDUSTRIES PTX-2FL Flashlight Attachment 2 Pieces | AF6REP 20FV19 PTX-2FL230V0.03"€561.22
OK INDUSTRIES PTX-2BFFL Flashlight Attachment 2 Pieces | AF6REQ 20FV20 PTX-2BFFL230V0.03"€584.44
OK INDUSTRIES PTX-KIT1DHFL Flashlight Attachment 8 Pieces | AF6RET 20FV22 PTX-KIT1DHFL-0.03"€888.18
OK INDUSTRIES PTX-KIT2FL Flashlight Attachment 8 Pieces | AF6REU 20FV23 PTX-KIT2FL-0.03"€638.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OK INDUSTRIES PTX-KIT1FL Flashlight Attachment 5 Pieces
€638.18 /unit