OK INDUSTRIES P2426-5INS Wire Wrapping Sleeve Insulated 5 Inch 24-26 Awg | AC3GAU 2TDF2

OK INDUSTRIES P2426-5INS Wire Wrapping Sleeve Insulated 5 Inch 24-26 Awg

Item: AC3GAU Model: P2426-5INSCross Ref: 2TDF2
7 In Stock

Ships within 2 days via

€90.22 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Wire Wrapping Sleeve
Number Of Pieces 1
Type Insulated

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.78
Ship length (cm)16.51
Ship width (cm)1.78
HS code8205598000
Country of OriginCN

Product Variants

ProductModelTypeWire GaugeNumber Of PiecesWrapping Terminal Hole Dia. (in.)Wrapping Terminal Hole Depth (in.)Unwrapping Terminal Hole Dia. (in.)Unwrapping Terminal Hole Depth (in.)Price
OK INDUSTRIES P2224 Wire Wrapping Sleeve 22-24 Awg | AC3FBF 2RZP3 P2224-24 ga. to 22 ga.10.075"0.075"0.075"0.075"€36.31
OK INDUSTRIES P2426 Wire Wrapping Sleeve 24-26 Awg | AC3FBG 2RZP4 P2426-26 ga. to 24 ga.10.075"0.075"0.075"0.075"€38.06
OK INDUSTRIES P2224-5 Wire Wrapping Sleeve 5 Inch 18 Awg | AC3GAP 2TDE7 P2224-55"18 ga.1----€58.69
OK INDUSTRIES P2224-5INS Wire Wrapping Sleeve Insulated 5 Inch 22-24 Awg | AC3GAQ 2TDE8 P2224-5INSInsulated-1----€89.56
OK INDUSTRIES P2224INS Wire Wrapping Sleeve Insulated 22-24 Awg | AC3GAR 2TDE9 P2224INSInsulated-1----€47.92
OK INDUSTRIES P2426-5 Wire Wrapping Sleeve 5 Inch 24-26 Awg | AC3GAT 2TDF1 P2426-55"-1----€57.76
OK INDUSTRIES P2426INS Wire Wrapping Sleeve Insulated 24-26 Awg | AC3GAV 2TDF3 P2426INSInsulated-1----€50.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OK INDUSTRIES P2426-5INS Wire Wrapping Sleeve Insulated 5 Inch 24-26 Awg
€90.22 /unit