OK INDUSTRIES HW-UW-224-1 Manual Wrap/unwrap Tool 22-24 Awg | AC3GBM 2TDH1

OK INDUSTRIES HW-UW-224-1 Manual Wrap/unwrap Tool 22-24 Awg

Item: AC3GBM Model: HW-UW-224-1Cross Ref: 2TDH1
7 In Stock

Ships within 2 days via

€182.77 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Manual Wrap/Unwrap Tool
Effective Radius 0.045"
Handle Color Silver
Handle Material Aluminum
Length 7"
Maximum Insulation Diameter 0.045"
Maximum Insulation Turns 2
Maximum Terminal Diagonal 0.025"
Minimum Terminal Diagonal 0.045"
No. Of Pieces 1
Number Of Pieces 1
Outside Dia. 0.218"
Square Post 0.025"
Tool Function Unwrap, Wrap
Tool Length 7"
Unwrapping Terminal Hole Depth 1"
Unwrapping Terminal Hole Depth (in.) 1"
Unwrapping Terminal Hole Dia. 0.07"
Unwrapping Terminal Hole Dia. (in.) 0.07"
Wire Size 22 AWG to 24 AWG
Wrap Outside Diameter 0.218"
Wrap Post Size 0.045"
Wrapping Terminal Hole Depth 1"
Wrapping Terminal Hole Depth (in.) 1"
Wrapping Terminal Hole Dia. 0.075"
Wrapping Terminal Hole Dia. (in.) 0.075"
Wrapping Terminal Hole Diameter 0.075"
Wrapping Type Regular

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)2.29
Ship length (cm)19.05
Ship width (cm)2.29
HS code8205597000
Country of OriginCN

Product Details:

    • Square Post (In.) (0.025)

Product Variants

ProductModelLengthHandle MaterialWrapping Terminal Hole Depth (in.)Wrapping Terminal Hole Dia. (in.)Max. Insulation Dia.Number Of PiecesOutside Dia.Unwrapping Terminal Hole Depth (in.)Price
OK INDUSTRIES HW-UW-224 Manual Wire Wrap/unwrap Tool 22-24 Awg | AC3FBH 2RZP5 HW-UW-224--------€162.77
OK INDUSTRIES HW-UW-18-19 Manual Wrap/unwrap Tool 18-19 Awg | AC3GBK 2TDG8 HW-UW-18-19--------€176.34
OK INDUSTRIES HW-UW-20 Manual Wrap/unwrap Tool 20 Awg | AC3GBL 2TDG9 HW-UW-20--------€174.81
OK INDUSTRIES HW-UW-2426 Manual Wrap/unwrap Tool 24-26 Awg | AC3GBN 2TDH3 HW-UW-2426--------€177.63
OK INDUSTRIES HW-UW-2829M Manual Wrap/unwrap Tool 28-29 Awg | AC3GBQ 2TDH6 HW-UW-2829M6 1/2"Aluminum0.75"0.04"0.036"10.156"1"€207.73
OK INDUSTRIES HW-UW-30 Manual Wrap/unwrap Tool 30 Awg | AC3GBR 2TDH7 HW-UW-30--------€196.61
OK INDUSTRIES HW-UW-26SM Manual Wrap/Unwrap Tool 26 AWG | AG9DCK 19LY87 HW-UW-26SM--------€206.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OK INDUSTRIES HW-UW-224-1 Manual Wrap/unwrap Tool 22-24 Awg
€182.77 /unit