OHAUS CLM-MULTI3DZM 3-Prong Dual Adjust Clamp, Multipurpose, Clamp, 9.02 Inch Length | CT4HZH 404R59

OHAUS CLM-MULTI3DZM 3-Prong Dual Adjust Clamp, Multipurpose 9.02 Inch Length

Item: CT4HZH Model: CLM-MULTI3DZMCross Ref: 404R59
7 In Stock

Ships within 2 days via

€83.97 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Clamp
Finish Nickel Plated
Length 9.02"
Material Zinc
Max. Jaw Opening 3.03"
Number Of Prongs 3

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeMaterialMax. Jaw OpeningLengthRod LengthNumber Of ProngsBase WidthFinishPrice
OHAUS CLC-HTZMBA05 Mounting Bar Coupler, Connector, Support, 2 Inch Length, Aluminum | CT4HQX 404R12 CLC-HTZMBA05--------€54.90
OHAUS CLC-HTZMBA10 Mounting Bar Coupler, Connector, Support, 4 Inch Length, Aluminum | CT4HQY 404R13 CLC-HTZMBA10--------€60.64
OHAUS CLC-HTZMBA15 Mounting Bar Coupler, Connector, Support, 6 Inch Length, Aluminum | CT4HQZ 404R14 CLC-HTZMBA15--------€64.85
OHAUS CLM-FIXED2SSM Triangular Base, Triangular Base, Stand, 0.5 Inch Dia, 3.25 Inch Base Length | CT4HRA 404R41 CLM-FIXED2SSM--------€196.97
OHAUS CLR-TBASEC Tripod Support Stand, Base Plate, Support, Cast Iron | CT4HRB 404T75 CLR-TBASECBase PlateCast Iron------€159.98
OHAUS CLR-UBASEC U-Shaped Support Stand, Base Plate, Support, 7 Inch Base Length, 7 Inch Base Width | CT4HRC 404T76 CLR-UBASEC--------€79.98
OHAUS CLM-MLTEX3DZM 2-Prong Single Adjust Clamp, Multipurpose, Clamp, 16 Inch Length, 3 Inch | CT4HYU 404R48 CLM-MLTEX3DZM--------€109.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS CLM-MULTI3DZM 3-Prong Dual Adjust Clamp, Multipurpose 9.02 Inch Length
€83.97 /unit