OATEY 30374 Lead Free Flux, 1.7 oz, Can, No. 95 | CT4HMK 39AN78

OATEY 30374 Lead Free Flux, 1.7 oz, Can, No. 95

Item: CT4HMK Model: 30374Cross Ref: 39AN78
7 In Stock

Ships within 2 days via

€6.35 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Flux
Application Plumbing, Potable Water
Clean Up Type Flux Remover
Container Size 1.7 oz.
Container Type Can
Features Good For Large Diameter Copper Piping, Petroleum Base Provides Cleaning Effectiveness, Will Not Turn Copper Piping Green
Flux Type Paste , Tinning
For Material Type Brass, Copper, Galvanized Iron, Tin Or Copper-Coated Metals, Zinc
For Solder Type Lead Free
Form Paste
Maximum Active Temperature 464°F
Mfr. Series No. 95 Series
Type Lead Free
Working Range +400° to +700°

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OATEY 30374 Lead Free Flux, 1.7 oz, Can, No. 95
€6.35 /unit