OATEY 11911 Roof Flashing Pipe Size 4 In | AB3WTB 1VNH7

OATEY 11911 Roof Flashing Pipe Size 4 In

Item: AB3WTB Model: 11911Cross Ref: 1VNH7
7 In Stock

Ships within 2 days via

€8.03 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Roof Flashing
Application Pipe Vents
Base Characteristics Thermoplastic
Base Dia. Not Applicable
Base Height 16"
Base Material Thermoplastic
Base Shape Rectangular
Base Width 12"
Collar Material Rubber
Features Water Tight Seal
For Max. Pipe Size 4"
For Minimum Pipe Size 4"
For Number Of Pipes 1
For Roof Angle 45°
For Roof Type Pitched
For Use With Pitched Roofs
Material Thickness Not Applicable
Number Of Pipes 1
Pipe Size 4"
Seal Material Thermoplastic
Top Opening Open
Uv Protected Yes
Standards IAPMO (UPC), NES 653

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)11.18
Ship length (cm)40.89
Ship width (cm)30.73
HS code3926909980
Country of OriginUS

Product Details:

    • Base Characteristics (Thermoplastic)
    • Number of Pipes (1)

Product Variants

ProductModelCollar MaterialPipe SizePrice
OATEY 11910 Roof Flashing Pipe Size 3 In | AB3WTA 1VNH6 11910Rubber3"€7.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OATEY 11911 Roof Flashing Pipe Size 4 In
€8.03 /unit