OASIS 032135-104 Faucet Assembly For Bpd1sk | AG3GFU 33KL05

OASIS 032135-104 Faucet Assembly For Bpd1sk

Item: AG3GFU Model: 032135-104Cross Ref: 33KL05
7 In Stock

Ships within 2 days via

€14.88 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Faucet Assembly
Fits Brand Oasis
For Use With Grainger Item Number 29NU01, 29NU02, 29NU04, 29NU05, 29NT99, 33KF09, 34TG61, 34TG62, 34TG64
Material Plastic
Size 3/8"
Compatible Grainger Part Number 29NT99, 29NU02, 34GT62, 34TG61
Compatible Manufacturer Part Number 503994C, 504006C, 504008C

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)3.81
Ship length (cm)7.62
Ship width (cm)6.35
HS code8481809050

Product Variants

ProductModelMPNPrice
OASIS 032135-106 Faucet Assembly For Bpo1shs | AG3GFV 33KL06 032135-106032135-106€14.81
OASIS 032135-114 Faucet Assembly For Bpd1shs | AG3GFW 33KL07 032135-114032135-114€24.46
OASIS 032135-121 Faucet Assembly For Poud1sk | AG3GFX 33KL08 032135-121032135-121€11.31
OASIS 132135-122 Faucet Assembly For Poud1shs | AG3GFY 33KL09 132135-122132135-122€13.19
OASIS 132135-123 Faucet Assembly For Pou1ccths | AG3GFZ 33KL10 132135-123132135-123€13.19
OASIS 033552-001 Faucet Assembly For B1irrhs | AG3GGB 33KL12 033552-001033552-001€24.33
OASIS 033552-003 Faucet Assembly For 29nu10 | AG3GGC 33KL13 033552-003033552-003€35.14

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OASIS 032135-104 Faucet Assembly For Bpd1sk
€14.88 /unit