OASE 51075 Diffuser Submersible 9in. L x 9 Inch Width x 12in. H | AG6PFD 38EF18

OASE 51075 Diffuser Submersible 9in. L x 9 Inch Width x 12in. H

Item: AG6PFD Model: 51075Cross Ref: 38EF18
7 In Stock

Ships within 2 days via

€177.80 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Diffuser
Air Requirements 0-0.56 SCFM
Air Tubing Roll Length 20 ft.
Bubble Type Fine
Diffuser Height 12"
Diffuser Length 9"
Diffuser Width 9"
Features Optimized Gas Exchange
Fitting Size 1/5"
Ideal For Providing Habitat For Beneficial Micro Organisms That Contribute To A Healthy Pond Environment
Includes Air Tube
Material Fiber
Max. Air Flow 0.5 SCFM
Min. Depth Required 18"
No. Of Air Tubing Rolls 1
No. Of Diffusers 1
No. Of Displays 1
Requires Mfr. No. 50041 Air Injection Pump
Type Submersible
Warranty 2 yrs.
Air Flow Rate (minimum) 0 SCFM

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)38.1
Ship length (cm)22.86
Ship width (cm)22.86
HS code8421210000
Country of OriginDE

Product Details:

    • Special Features: Grass-Like Fiber Structures Disperses Injected Air More Finely for Optimized Gas Exchange, Provides Filter Surface Area Equivalent to 38 sq. ft., Includes 16 ft. Air Tube, 16 ft. Power Cord

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OASE 51075 Diffuser Submersible 9in. L x 9 Inch Width x 12in. H
€177.80 /unit