OAKTON 3561345 Multiparameter Meter, Multiparameter Meter, 0 To 14 Ph, +/-1000 Mv, 0 To 100 Microng/L | CT4HHN 793NE9

OAKTON 3561345 Multiparameter Meter, 0 To 14 Ph, 0 To 100 Microng/L

Item: CT4HHN Model: 3561345Cross Ref: 793NE9
7 In Stock

Ships within 2 days via

€1,003.74 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Multiparameter Meter
Auto Power Off Auto Power Off
Automatic Temp. Compensation Yes
Battery Type (3) AA 1.5V Batteries
Battery Voltage 1.5V
Calibration Automatic 1 To 3 Points (PH), Automatic 1 To 4 Points (Conductivity)
Display LCD
Displayed Temp. Range +32°F to +212°F
Electric Conductivity Accuracy +/-0.2% F.S.
Electric Conductivity Range -1000 mV to +1000 mV
Electric Conductivity Resolution 0.1 Mv From -200 to 200 Mv, 1 Mv Remaining
Interface BNC Connector And 2.5" Dia Socket
Ip Rating IP57
No. Of Battery 3
Operating Temp. Range +32°F to +212°F
Orp Accuracy -0.2% to +0.2%
Orp Range -1000 mV to +1000 mV
Orp Resolution 0.1 mV from -200 mV to 200 mV, 1 mV Remaining
Ph Accuracy -0.01 pH to +0.01 pH
Ph Range 0 pH to 14 pH
Ph Resolution 0.1 pH
Probe Compensation Temperature
Range 0 To 14 PH
Salinity Accuracy -1% to +1%
Sub-category Multiparameter Meter
Tds Accuracy -1% to +1%
Tds Range 0 mg/L to 100 mg/L
Temp. Accuracy -0.9°F to +0.9°F
Temp. Compensation Range 0°C to 100°C
Temp. Resolution 0.1°F
Testing Parameter Conductivity, MV, ORP, pH, Salinity, TDS, Temperature

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSalinity RangePh RangePh ResolutionPh AccuracyOrp AccuracyNo. Of BatteryInterfaceBattery TypePrice
OAKTON 3566078 Dual-Channel Multiparameter Meter Kit, Handheld, -2 To 20, -1000 To 1000 Mv, 0 To 20 Mg/L | CT4HGJ 61HY63 3566078--------€3,280.43
OAKTON 3566012 Handheld Meter Kit, Handheld, -2 to 16, -2000 to 2000 mV, DIN/NIST/USA, ORP/pH | CT4HGK 61HY58 3566012--2 pH to +16 pH0.01 pH-0.01 to +0.01-0.3- mV to +0.3 mV2USB(2) AA Batteries€1,067.99
OAKTON 35660-80 3-Channel Meter, Handheld Meter Kit, -2.00 to 20.00, 0 to 200 mS, 0.01 to 200000 mg/L | CT4HGP 61UG68 35660-800 ppt to 80 ppt-------€4,700.42
OAKTON 35660-86 3-Channel Meter, Handheld Meter, -2.00 to 20.00, 0 to 200 mS, 0.01 to 200000 mg/L | CT4HGQ 61UG70 35660-860 ppt to 80 ppt-------€1,139.77
OAKTON 35660-38 Conductivity/Tds/Resistivity/Salinity Meter, Handheld Meter, 0 To 100 Ppt | CT4HGY 61UG55 35660-380 ppt to 100 ppt-------€628.97
OAKTON 35660-40 Conductivity/Tds/Resistivity/Salinity Meter, Handheld Meter, 0 To 100 Ppt, Auto Power Off | CT4HGZ 61UG56 35660-400 ppt to 100 ppt-------€804.50
OAKTON 35660-76 Dual-Channel Meter, Handheld Meter Kit, -2.00 To 20.00, 0 To 200 Ms, 0.01 To 200000 Mg/L | CT4HHB 61UG66 35660-760 ppt to 80 ppt-------€3,039.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OAKTON 3561345 Multiparameter Meter, 0 To 14 Ph, 0 To 100 Microng/L
€1,003.74 /unit