O C KECKLEY COMPANY 277FA/IB Float Valve Assembly Single Dead End | AD9DRT 4PTZ4

O C KECKLEY COMPANY 277FA/IB Float Valve Assembly Single Dead End

Item: AD9DRT Model: 277FA/IBCross Ref: 4PTZ4
In Stock

Get it by Monday, Sep 29

€3,271.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Float Valve Assembly
Body Material Iron
Connection Flanged
Float Dia. 7"
Float Material Stainless Steel
Max. Pressure 200 psi
Rod Length 16"
Seat Single
Size 2"
Temp. Range +35°F to +406°F
Valve Flow - Flow (1) 95 GPM
Valve Flow - Flow (2) 384 GPM
Valve Flow - Pressure (1) 1 psi
Valve Flow - Pressure (2) 40 psi

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)81.28
Ship length (cm)25.4
Ship width (cm)22.86
HS code8481809015
Country of OriginUS

Product Details:

    • Service (Dead End)

Product Variants

ProductModelMPNPrice
O C KECKLEY COMPANY 1/27SG/BB Float Valve Assembly Single Size 1/2 Inch | AD9DQA 4PTV1 1/27SG/BB1/27SG/BB€1,658.36
O C KECKLEY COMPANY 3/47SG/BB Float Valve Assembly Single Size 3/4 Inch | AD9DQB 4PTV2 3/47SG/BB3/47SG/BB€1,658.36
O C KECKLEY COMPANY 17SG/BB Float Valve Assembly Single Size 1 Inch | AD9DQC 4PTV3 17SG/BB17SG/BB€1,673.82
O C KECKLEY COMPANY 11/47SG/BB Float Valve Assembly Single 80 Psi | AD9DQD 4PTV4 11/47SG/BB11/47SG/BB€1,869.31
O C KECKLEY COMPANY 11/27SG/BB Float Valve Assembly Single 65 Psi | AD9DQE 4PTV5 11/27SG/BB11/27SG/BB€1,930.35
O C KECKLEY COMPANY 27SG/IB Float Valve Assembly Single 50 Psi | AD9DQF 4PTV6 27SG/IB27SG/IB€2,556.54
O C KECKLEY COMPANY 1/27SA/BB Float Valve Assembly Single Size 1/2 Inch | AD9DQG 4PTV7 1/27SA/BB1/27SA/BB€1,658.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

O C KECKLEY COMPANY 277FA/IB Float Valve Assembly Single Dead End
€3,271.25 /unit