NTN SUCP209-28 Mounted Ball Bearing 1-3/4 Inch Bore | AE6KYA 5TPY9

NTN SUCP209-28 Mounted Ball Bearing 1-3/4 Inch Bore

Item: AE6KYA Model: SUCP209-28Cross Ref: 5TPY9
7 In Stock

Ships within 2 days via

€984.80 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Mounted Ball Bearing
Bolt Hole Size 17 mm
Bolt Size 39"
Bore Dia. 1 3/4"
Color Silver
Dynamic Load Capacity 5780 lbs.
Finish Chrome Plated
Housing Material Stainless Steel
Insert Ball Bearing
Insert Material 44 1/2"
Insert Size 44 1/2"
Insert Type Ball
Lock Type Set Screw
Material Steel
Mounting Hole Center 146 mm
Mounting Surface To Shaft Center 54 mm
Number Of Bolts 2
Overall Height 4.291"
Overall Length 7.48"
Overall Width 2.126"
Static Load Capacity 4670 lbs.
Temp. Range -4°F to +248°F
Type Ball

Shipping Info:

Ship weight (kg) 2.601
Ship height (cm)10.9
Ship length (cm)19
Ship width (cm)5.4
HS code8483204040
Country of OriginFR

Product Variants

ProductModelClosureBearing Insert MaterialMounting Bolt SizeMount Hole Center-to-center LengthShaft Locking TypeFlange ThicknessHousing TypeMount Hole Center-to-center HeightPrice
NTN SUCFL206-20N Mounted Ball Bearing 1-1/4 Inch Bore | AA2AGD 10A180 SUCFL206-20NDouble SealedStainless Steel1/2"4 39/64"Set Screws17/32"Rhombus4 39/64"€550.29
NTN SUCFL207-22 Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQH 10H879 SUCFL207-22Double SealedStainless Steel1/2"5 1/8"Set Screws19/32"Rhombus5 1/8"€646.94
NTN SUCFL207-22N Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQJ 10H880 SUCFL207-22NDouble SealedStainless Steel1/2"5 1/8"Set Screws19/32"Rhombus5 1/8"€638.83
NTN SUCFL207-23N Mounted Ball Bearing 1-7/16 Inch Bore | AA2GQK 10H883 SUCFL207-23NDouble SealedStainless Steel1/2"5 1/8"Set Screws19/32"Rhombus5 1/8"€674.14
NTN SUCF205-16N Mounted Ball Bearing 1 Inch Bore | AA2GQL 10H886 SUCF205-16NDouble SealedStainless Steel------€385.82
NTN SUCF206-20N Mounted Ball Bearing 1-1/4 Inch Bore | AA2GQM 10H889 SUCF206-20NDouble SealedStainless Steel3/8"3 17/64"Set Screws35/64"Square3 17/64"€557.01
NTN SUCF207-22 Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQN 10H892 SUCF207-22Double SealedStainless Steel1/2"3 5/8"Set Screws9/16"Square3 5/8"€674.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN SUCP209-28 Mounted Ball Bearing 1-3/4 Inch Bore
€984.80 /unit