NOVATEK F4036 Air Scrubber Filter, Merv 8, Spun Nylon | CT4FUC 60RP99

NOVATEK F4036 Air Scrubber Filter, Merv 8, Spun Nylon, 40PK

Item: CT4FUC Model: F4036Cross Ref: 60RP99
7 In Stock

Ships within 2 days via

€153.94 /pkg. of 40
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Filter
Filter Material Spun Nylon
For Use With Grainger Item Number 53XW82, 53XW87, 53XW88, 53XW89, 53XW90, 53XW91, 53XW92, 53XW93, 53XW94, 53XW95, 53XW96, 53XW97
For Use With Mfr. Model Number G1000, G10008, G1000S, G1000V, G1002, G1002V, G1005, G1005V, G1007B, G1007BV, G1008V, G1009, G1009V
Height 16"
Number Of Layers 1
Overall Depth 1/16"
Performance Rating MERV 8
Width 16"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)40.64
Ship length (cm)0.16
Ship width (cm)40.64
Country of OriginUS

Product Variants

ProductModelMPNPkg. Qty.Price
NOVATEK F4010 Air Scrubber Filter, Hepa, Merv 17, 99.97% Filter Efficiency | CT4FUA 60RP94 F4010F40101€452.80
NOVATEK F4701 Air Scrubber Filter, Hepa, Merv 17, 99.99% Filter Efficiency | CT4FUB 60RR01 F4701F47011€318.08
NOVATEK F4035 Air Scrubber Filter, Ring, Merv 8, Spun Nylon | CT4FUD 60RP98 F4035F403524€297.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOVATEK F4036 Air Scrubber Filter, Merv 8, Spun Nylon, 40PK
€153.94 /pack