NOTRAX 536R0048GY Anti-Slip Hygienic Matting, Grey, 120 cm x 10 m Size | CF4HUG

NOTRAX 536R0048GY Anti-Slip Hygienic Matting, Grey, 120 cm x 10 m Size

Item: CF4HUG Model: 536R0048GY
In Stock

Get it by Monday, Sep 29

€1,438.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Anti-slip Floor Mat
Color Gray
Size 120cm x 10m

Shipping Info:

Ship weight (kg) 80.3722
HS code39181090

Product Variants

ProductModelColorSizePrice
NOTRAX 536C0036GY Anti-Slip Hygienic Matting, Grey, 90 cm x Linear Meter Size | CF4HUH 536C0036GYGray-€134.83
NOTRAX 536R0024BU Anti-Slip Hygienic Matting, Blue, 60 cm x 10 m Size | CF4HUJ 536R0024BUBlue60cm x 10m€719.04
NOTRAX 536C0048GY Anti-Slip Hygienic Matting, Grey, 120 cm x Linear Meter Size | CF4HUK 536C0048GYGray-€179.76
NOTRAX 536R0036BU Anti-Slip Hygienic Matting, Blue, 90 cm x 10 m Size | CF4HUL 536R0036BUBlue90cm x 10m€1,078.56
NOTRAX 536C0024BU Anti-Slip Hygienic Matting, Blue, 60 cm x Linear Meter Size | CF4HUM 536C0024BUBlue-€89.88
NOTRAX 536C0024GY Anti-Slip Hygienic Matting, Grey, 60 cm x Linear Meter Size | CF4HUN 536C0024GYGray-€89.88
NOTRAX 536C0036BU Anti-Slip Hygienic Matting, Blue, 90 cm x Linear Meter Size | CF4HUP 536C0036BUBlue-€134.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 536R0048GY Anti-Slip Hygienic Matting, Grey, 120 cm x 10 m Size
€1,438.09 /unit