NOTRAX 519S0314BL Antifatigue Runner, 14 x 3 Feet Size | CD3LBB 53AD22

NOTRAX 519S0314BL Antifatigue Runner, 14 x 3 Feet Size

Item: CD3LBB Model: 519S0314BLCross Ref: 53AD22
In Stock

Get it by Monday, Sep 29

€610.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Antifatigue Runner
Antimicrobial No
Backing Material Urethane Foam
Brake Fluid Resistant No
Color Black
Edges Beveled
Fire Resistant/fire Retardant Not Fire Resistant, Retardant
Length 14 ft.
Mat Electrical Resistance Electrical Properties Not Tested
Mat Shape Rectangle
Mat Surface Pattern Diamond
Surface Material Vinyl
Thickness 1"
Width 3 ft.

Shipping Info:

Ship weight (kg) 37.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 519S0314BL Antifatigue Runner, 14 x 3 Feet Size
€610.77 /unit