Flat Shipping
Flat Shipping at

NOTRAX 509S0026YB Antifatigue Mat, 6 x 2 Feet Size | CD3KPV 52ZZ27

NOTRAX 509S0026YB Antifatigue Mat, 6 x 2 Feet Size

Item: CD3KPV Model: 509S0026YBCross Ref: 52ZZ27
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€161.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Antifatigue Mat
Antimicrobial No
Backing Material Closed Cell PVC Foam
Brake Fluid Resistant No
Color Black, Yellow
Edges Beveled
Fire Resistant/fire Retardant Not Fire Resistant, Retardant
Length 6 ft.
Mat Electrical Resistance Electrical Properties Not Tested
Mat Shape Rectangle
Mat Surface Pattern Diamond
Surface Material Vinyl
Thickness 9/16"
Width 2 ft.
Standards ASTM C1028-96, ASTM D 1004-94A-03, ASTM D2240-02, ASTM D2859, ASTM D3884-01, ASTM E648-08, CPSC FF 1-70

Shipping Info:

Ship weight (kg) 6.0552
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelSurface DesignEdge StyleWidthLengthColorThicknessMaterialSurface TexturePrice
NOTRAX 778S0035CY Anti-fatigue Mat 3 x 5 Feet Cherry Wood Pvc | AE9VLF 6MRU0 778S0035CYWoodgrainBeveled-----Smooth-
RFQ
NOTRAX 778S0034OK Anti-fatigue Mat 3 x 4 Feet Oak Wood Pvc | AE9VLH 6MRU2 778S0034OKWoodgrainBeveled-----Smooth-
RFQ
NOTRAX 778S0035OK Anti-fatigue Mat 3 x 5 Feet Oak Wood Pvc | AE9VLJ 6MRU3 778S0035OKWoodgrainBeveled-----Smooth-
RFQ
NOTRAX 557S0033BL Anti-fatigue Mat 3 x 3 Feet Black Rubber | AE9VLL 6MRU5 557S0033BL-Straight----RubberRaised Pattern€121.25
NOTRAX 485S0023BL Antifatigue Mat, 3 ft. x 2 ft. | CD2FRA 52ZY24 485S0023BLDiamondBeveled-----Diamond Plate€125.16
NOTRAX 485S0023YB Antifatigue Mat, 3 ft. x 2 ft. | CD2FRB 52ZY25 485S0023YBDiamondBeveled-----Diamond Plate€123.64
NOTRAX 485S0035BL Antifatigue Mat, 5 ft. x 3 ft. | CD2FRC 52ZY40 485S0035BLDiamondBeveled-----Diamond Plate€253.32
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 509S0026YB Antifatigue Mat, 6 x 2 Feet Size
€161.81 /unit