NOTRAX 509S0024BL Antifatigue Mat, 4 x 2 Feet Size | CD3KPP 52ZZ22

NOTRAX 509S0024BL Antifatigue Mat, 4 x 2 Feet Size

Item: CD3KPP Model: 509S0024BLCross Ref: 52ZZ22
7 In Stock

Ships within 2 days via

€139.13 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Antifatigue Mat
Antimicrobial No
Backing Material Closed Cell PVC Foam
Brake Fluid Resistant No
Color Black
Edges Beveled
Fire Resistant/fire Retardant Not Fire Resistant, Retardant
Length 4 ft.
Mat Electrical Resistance Electrical Properties Not Tested
Mat Shape Rectangle
Mat Surface Pattern Diamond
Surface Material Vinyl
Thickness 9/16"
Width 2 ft.
Standards ASTM C1028-96, ASTM D 1004-94A-03, ASTM D2240-02, ASTM D2859, ASTM D3884-01, ASTM E648-08, CPSC FF 1-70

Shipping Info:

Ship weight (kg) 4.005
Ship height (cm)1.43
Ship length (cm)121.92
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelSurface DesignEdge StyleWidthLengthColorThicknessMaterialSurface TexturePrice
NOTRAX 778S0035CY Anti-fatigue Mat 3 x 5 Feet Cherry Wood Pvc | AE9VLF 6MRU0 778S0035CYWoodgrainBeveled-----Smooth-
RFQ
NOTRAX 778S0034OK Anti-fatigue Mat 3 x 4 Feet Oak Wood Pvc | AE9VLH 6MRU2 778S0034OKWoodgrainBeveled-----Smooth-
RFQ
NOTRAX 778S0035OK Anti-fatigue Mat 3 x 5 Feet Oak Wood Pvc | AE9VLJ 6MRU3 778S0035OKWoodgrainBeveled-----Smooth-
RFQ
NOTRAX 557S0033BL Anti-fatigue Mat 3 x 3 Feet Black Rubber | AE9VLL 6MRU5 557S0033BL-Straight----RubberRaised Pattern€121.25
NOTRAX 485S0023BL Antifatigue Mat, 3 ft. x 2 ft. | CD2FRA 52ZY24 485S0023BLDiamondBeveled-----Diamond Plate€125.16
NOTRAX 485S0023YB Antifatigue Mat, 3 ft. x 2 ft. | CD2FRB 52ZY25 485S0023YBDiamondBeveled-----Diamond Plate€123.64
NOTRAX 485S0035BL Antifatigue Mat, 5 ft. x 3 ft. | CD2FRC 52ZY40 485S0035BLDiamondBeveled-----Diamond Plate€253.32
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 509S0024BL Antifatigue Mat, 4 x 2 Feet Size
€139.13 /unit