NOTRAX 440R2475BL Antifatigue Runner, Pebble, 2 ft x 75 ft, 3/4 Inch Thick, Black, Nitrile Foam | CT4FJP 414W52

NOTRAX 440R2475BL Antifatigue Runner, Pebble, 2 ft x 75 ft, 3/4 Inch Thick, Black, Nitrile Foam

Item: CT4FJP Model: 440R2475BLCross Ref: 414W52
In Stock

Get it by Monday, Sep 29

€2,403.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Antifatigue Runner
Anti-slip Backing Yes
Anti-slip Surface Yes
Autoclavable No
Backing Characteristics Chemical-Resistant, Food Service, Grease-Resistant, Insulation, Oil-Resistant, Tear-Resistant, Wear-Resistant
Color Black
Critical Radiant Flux Class Rating Class 1
Edge Style Beveled
Length 75 ft.
Metal Detectable No
Resistance Properties Chemical Resistant, Food Service, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant
Reversible No
Single Material Construction Yes
Sub-brand Notrax(R)
Surface Material Nitrile Blend Rubber Foam
Thermally Insulating Yes
Thickness 3/4"
Washdown Safe No
Welding Safe No
Width 2 ft.
X-ray Detectable No

Shipping Info:

Ship weight (kg) 54
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelSurface DesignEdge StyleWidthLengthColorThicknessMaterialSurface TexturePrice
NOTRAX 778S0035CY Anti-fatigue Mat 3 x 5 Feet Cherry Wood Pvc | AE9VLF 6MRU0 778S0035CYWoodgrainBeveled-----Smooth-
RFQ
NOTRAX 778S0034OK Anti-fatigue Mat 3 x 4 Feet Oak Wood Pvc | AE9VLH 6MRU2 778S0034OKWoodgrainBeveled-----Smooth-
RFQ
NOTRAX 778S0035OK Anti-fatigue Mat 3 x 5 Feet Oak Wood Pvc | AE9VLJ 6MRU3 778S0035OKWoodgrainBeveled-----Smooth-
RFQ
NOTRAX 557S0033BL Anti-fatigue Mat 3 x 3 Feet Black Rubber | AE9VLL 6MRU5 557S0033BL-Straight----RubberRaised Pattern€121.25
NOTRAX 485S0023BL Antifatigue Mat, 3 ft. x 2 ft. | CD2FRA 52ZY24 485S0023BLDiamondBeveled-----Diamond Plate€125.16
NOTRAX 485S0023YB Antifatigue Mat, 3 ft. x 2 ft. | CD2FRB 52ZY25 485S0023YBDiamondBeveled-----Diamond Plate€123.64
NOTRAX 485S0035BL Antifatigue Mat, 5 ft. x 3 ft. | CD2FRC 52ZY40 485S0035BLDiamondBeveled-----Diamond Plate€253.32
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 440R2475BL Antifatigue Runner, Pebble, 2 ft x 75 ft, 3/4 Inch Thick, Black, Nitrile Foam
€2,403.23 /unit