Flat Shipping
Flat Shipping at

NOTRAX 419S0026BY Anti-fatigue Runner 2 x 6 Feet Black With Yellow | AF4GPJ 8W492

NOTRAX 419S0026BY Anti-fatigue Runner 2 x 6 Feet Black With Yellow

Item: AF4GPJ Model: 419S0026BYCross Ref: 8W492
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Antifatigue Runner
Antimicrobial No
Brake Fluid Resistant No
Color Black, Yellow
Edges Beveled
Length 6 ft.
Surface Material Closed Cell PVC Foam
Thickness 1/2"
Width 2 ft.
Standards ASTM C1028-96, ASTM D3884-01, ASTM D412

Shipping Info:

Ship weight (kg) 4.5675
Ship height (cm)21.59
Ship length (cm)68.58
Ship width (cm)21.59
HS code3926909980
Country of OriginUS

Product Variants

ProductModelSurface DesignMaterialLengthEdge StyleThicknessColorWidthAnti-slip SurfacePrice
NOTRAX 419C0024BY8 Anti-fatigue Runner 2 Feet x 8 Feet | AB2GWK 1LYZ1 419C0024BY8Diamond Plate--Beveled---Yes€90.65
NOTRAX 419C0036BY9 Anti-fatigue Runner 3 Feet x 9 Feet | AB2GWL 1LYZ2 419C0036BY9Diamond Plate--Beveled---Yes€151.69
NOTRAX 419S0312BY Anti-fatigue Runner 3 x 12 Feet Black With Yellow | AC8LHU 3BY51 419S0312BYRaised DiamondPVC-Beveled---Yes€197.50
NOTRAX 419S0312BL Anti-fatigue Runner 3 Feet x 12 Feet Black | AE3TLF 5FX51 419S0312BLRaised DiamondPVC-Beveled---Yes€197.50
NOTRAX 419C0024BY16 Anti-fatigue Runner 2 Feet x 16 Feet | AE4ACP 5HA40 419C0024BY16Diamond Plate--Beveled---Yes€207.62
NOTRAX 419C0024BY18 Anti-fatigue Runner 2 Feet x 18 Feet | AE4ACQ 5HA41 419C0024BY18Diamond Plate--Beveled---Yes€189.18
NOTRAX 419C0024BY20 Anti-fatigue Runner 2 Feet x 20 Feet | AE4ACR 5HA42 419C0024BY20Diamond Plate--Beveled---Yes€206.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 419S0026BY Anti-fatigue Runner 2 x 6 Feet Black With Yellow
€121.77 /unit