NOTRAX 410S0523BL Anti-fatigue Mat 2 Feet x 3 Feet Black | AD2UQR 3UGC4

NOTRAX 410S0523BL Anti-fatigue Mat 2 Feet x 3 Feet Black

Item: AD2UQR Model: 410S0523BLCross Ref: 3UGC4
7 In Stock

Ships within 2 days via

€52.23 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Antifatigue Mat
Antimicrobial No
Brake Fluid Resistant No
Color Black
Edges Beveled
Length 3 ft.
Surface Material Closed Cell PVC Foam
Thickness 5/8"
Width 2 ft.
Standards ASTM C1028-96, ASTM D1004-94A-03, ASTM D2240-02, ASTM D2859, ASTM D3884-01, ASTM D412, CPSC FF 1-70

Shipping Info:

Ship weight (kg) 2.835
Ship height (cm)20.32
Ship length (cm)67.31
Ship width (cm)21.59
HS code3926909980
Country of OriginUS

Product Variants

ProductModelMaterialEdge StyleSurface DesignAnti-slip SurfaceWelding SafeSurface TextureAnti-slip BackingAutoclavablePrice
NOTRAX 410R0372BL Anti-fatigue Mat Black 60 x 6ft Ribbed | AB8JVK 25PJ23 410R0372BLVinylBeveled-YesNoRaised PatternYesNo€1,480.12
RFQ
NOTRAX 410S3312BL Anti-fatigue Runner 3 Feet x 12 Feet Black | AD2TJJ 3U018 410S3312BLPVC Closed Cell SpongeBeveled-YesNoRaised PatternYesNo€186.85
NOTRAX 410S0523BY Anti-fatigue Mat 2 x 3 Feet Black With Yellow | AD2UQT 3UGC6 410S0523BYPVC Closed Cell SpongeBeveled-YesNoRaised PatternYesNo€54.32
NOTRAX 410S0535BL Anti-fatigue Mat 3 Feet x 5 Feet Black | AD2UQV 3UGD1 410S0535BLPVC Closed Cell SpongeBeveled-YesNoRaised PatternYesNo€99.08
NOTRAX 410S0535BY Anti-fatigue Mat 3 Feet x 5 Feet Black With Yellow | AD2UQW 3UGD3 410S0535BY-BeveledRibbedYesNoRaised PatternYesNo€95.27
NOTRAX 410S5312BL Anti-fatigue Runner 3 Feet x 12 Feet Black | AD2UQY 3UGD9 410S5312BL--------€212.48
NOTRAX 410S3312BY Anti-fatigue Runner 3 x 12 Feet Black With Yellow | AD8PVF 4LNH3 410S3312BYPVC Closed Cell SpongeBeveled-YesNoRaised PatternYesNo€160.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 410S0523BL Anti-fatigue Mat 2 Feet x 3 Feet Black
€52.23 /unit