NORTON ABRASIVES 78072720885 Sanding Belt, 1 Inch Wide, 42 Inch Length, Aluminum Oxide, 120 Grit, Fine | CJ3GHJ 5A984

NORTON ABRASIVES 78072720885 Sanding Belt, 1 Inch Wide, 42 Inch Length, Aluminum Oxide, 120 Grit, Fine

Item: CJ3GHJ Model: 78072720885Cross Ref: 5A984
7 In Stock

Ships within 2 days via

€3.64 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sanding Belt

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)106.68
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelBelt WidthBelt LengthAbrasive TypeAbrasive MaterialBacking MaterialGritAbrasive GradeCoating CoveragePkg. Qty.Price
NORTON ABRASIVES 78072723235 Sanding Belt 2 Width x 72 Inch Length Grit 100 | AF7VDK 22PD96 780727232352"72"----Grade Medium-1€9.43
RFQ
NORTON ABRASIVES 78072721585 Sanding Belt 2-1/2 Width x 60 Inch Length Grit 100 | AF7VEB 22PE12 780727215852 1/2"60"----Grade MediumClosed1€8.67
RFQ
NORTON ABRASIVES 78072722160 Sanding Belt 4 Width x 54 Inch Length Grit 100 | AF7VEK 22PE25 780727221604"54"----Grade MediumClosed1€13.73
NORTON ABRASIVES 78072769216 Sanding Belt 4 Width x 48 Length Aluminium Oxide 100 Grit Pk10 | AF8HJY 26LX47 780727692164"48"----Grade MediumClosed10€211.11
NORTON ABRASIVES 78072766417 Sanding Belt 4 Width x 48 Length Aluminium Oxide 120 Grit Pk10 | AF8HJZ 26LX48 780727664174"48"----Grade Medium-10€211.11
NORTON ABRASIVES 78072722155 Sanding Belt 4 Width x 54 Length Aluminium Oxide 120 Grit Pk10 | AF8HKB 26LX51 780727221554"54"----Grade MediumClosed1€135.75
NORTON ABRASIVES 78072763161 Sanding Belt 4 Width x 60 Length Aluminium Oxide 100 Grit Pk10 | AF8HKG 26LX66 780727631614"60"----Grade Medium-1€214.66
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 78072720885 Sanding Belt, 1 Inch Wide, 42 Inch Length, Aluminum Oxide, 120 Grit, Fine
€3.64 /unit