NORTON ABRASIVES 77696008407 Fiber Disc 5 Inch Extra Coarse 24G PK25 | AJ2GAG 49P558

NORTON ABRASIVES 77696008407 Fiber Disc 5 Inch Extra Coarse 24G PK25

Item: AJ2GAG Model: 77696008407Cross Ref: 49P558
7 In Stock

Ships within 2 days via

€184.64 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Fiber Disc
Abrasive Grade Extra Coarse
Abrasive Material Ceramic
Abrasive Type Coated
Backing Material Fiber
Backing Weight X
Color Red
Diameter 5"
Grit 24
Max. Speed 10000 RPM
Mounting Hole Size 7/8"
Vacuum Hole Design No Hole

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)1.52
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelDiameterAbrasive MaterialColorBacking MaterialGritConnector SizeAbrasive TypeGradePkg. Qty.Price
NORTON ABRASIVES 66623395002 Fiber Disc 4 Inch Diameter 50 Grit PK10 | AG9WNX 22UR97 66623395002--------25-
RFQ
NORTON ABRASIVES 66623395009 Fiber Disc 4.5 Inch Diameter 50 Grit PK10 | AG9WPE 22UT05 66623395009--------1€82.39
NORTON ABRASIVES 66623395019 Fiber Disc 5 Inch Diameter 60 Grit PK10 | AG9WPM 22UT13 66623395019--------1€20.79
NORTON ABRASIVES 66623325915 Conditioning Disc 4-1/2 Inch AO PK25 | AH2GNL 28AA68 66623325915-----7/8"--1€219.49
NORTON ABRASIVES 66623333616 Conditioning Disc 4-1/2 Inch AO PK25 | AH2GNP 28AA81 66623333616-----7/8"--25€281.62
NORTON ABRASIVES 05539510684 Fiber Disc 5 Inch Diameter PK25 | AH6DVK 35XP15 05539510684--------25€105.93
NORTON ABRASIVES 05539510693 Fiber Disc 7 Inch Diameter PK25 | AH6DVL 35XP16 05539510693--------25€120.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 77696008407 Fiber Disc 5 Inch Extra Coarse 24G PK25
€184.64 /unit