NORTON ABRASIVES 69957398004 4-1/2 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 80 Grit Ceramic, 25 Pk | CD2EZB 2KMT7

NORTON ABRASIVES 69957398004 4-1/2 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 80 Grit Ceramic, 25PK

Item: CD2EZB Model: 69957398004Cross Ref: 2KMT7
7 In Stock

Ships within 2 days via

€156.95 /pkg. of 25
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Fiber Disc
Abrasive Grade Medium
Abrasive Type Coated
Backing Material Fiber
Backing Weight X
Color Orange
Connector Type Unthreaded Hole
Diameter 4 1/2"
Disc Backing Material Fiber
Features Self-Lubricating Grinding Aid
Max. Speed 11000 RPM
Mounting Hole Size 7/8"
Resistance Properties Tear
Vacuum Hole Design No Hole , Non Vacuum

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)1.52
Ship length (cm)11.43
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelDiameterAbrasive MaterialGritColorBacking MaterialPkg. Qty.Price
NORTON ABRASIVES 69957398000 Coated Fiber Disc, Extra Coarse Grade, 24 Grit, Ceramic, 4-1/2" Dia. | AX3MPY 2KMR1 69957398000-----1€207.09
NORTON ABRASIVES 69957398005 5 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 24 Grit Ceramic, 25 Pk | CD2EYV 2KMR2 69957398005-----25€216.53
NORTON ABRASIVES 69957398010 7 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 24 Grit Ceramic, 25 Pk | CD2EYW 2KMR3 69957398010-----25€274.97
NORTON ABRASIVES 69957398007 5 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 50 Grit Ceramic, 25 Pk | CD2EYZ 2KMT1 69957398007-----25€179.34
NORTON ABRASIVES 69957398013 7 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 60 Grit Ceramic, 25 Pk | CD2EZA 2KMT6 69957398013-----25€215.53
NORTON ABRASIVES 69957398014 7 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 80 Grit Ceramic, 25 Pk | CD2EZC 2KMT9 69957398014-----25€204.88
NORTON ABRASIVES 69957398008 Fiber Disc, 5 Inch Dia., 60 Abrasive Grit, Coarse, Fiber, 25Pk | CJ2DUM 2KMT5 699573980085"Ceramic---25€171.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 69957398004 4-1/2 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 80 Grit Ceramic, 25PK
€156.95 /pack