NORTON ABRASIVES 66261194490 Cartridge Roll, Tapered, 3/8 Inch Dia x 1 1/2 Inch L, 1/8 Inch Pilot, Ceramic, 80 Grit | CT4DVK 804KJ4

NORTON ABRASIVES 66261194490 Cartridge Roll, Tapered, 3/8 Inch Dia x 1 1/2 Inch Length, 1/8 Inch Pilot, Ceramic, 80 Grit

Item: CT4DVK Model: 66261194490Cross Ref: 804KJ4
7 In Stock

Ships within 2 days via

€2.97 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cartridge Roll
Abrasive Grade Medium
Abrasive Material Ceramic
Backing Material Cotton
Backing Weight X
Cartridge Roll Design Tapered
Diameter 3/8"
Grade Coarse
Grit 80
Length 1 1/2"
Max. Operating Speed 15000 RPM
Pilot Hole Dia. 1/8"
Type Coated

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.95
Ship length (cm)3.81
Ship width (cm)0.95
Country of OriginUS

Product Variants

ProductModelLengthCartridge Roll DesignAbrasive GradeDiameterAbrasive MaterialGritPrice
NORTON ABRASIVES 08834180087 Cartridge Roll, 240 Grit, 1/4 Inch Depth, Aluminum Oxide, 1 1/2 Inch Length | CH9UPR 436G22 088341800871 1/2"StraightVery Fine-Aluminum Oxide-€0.79
NORTON ABRASIVES 08834180295 Cartridge Roll, 240 Grit, 1/2 Inch Depth, Aluminum Oxide, 1 Inch Length | CH9UPT 436G24 08834180295------€0.84
NORTON ABRASIVES 08834181717 Cartridge Roll, 120 Grit, 3/8 Inch Depth, Aluminum Oxide, 1 Inch Length | CH9UPU 436G28 088341817171"TaperedGrade Medium3/8"Aluminum Oxide120€1.37
NORTON ABRASIVES 08834181297 Cartridge Roll, 80 Grit, 3/4 Inch Depth, Aluminum Oxide, 2 Inch Length | CH9UPV 436G26 088341812972"StraightGrade Medium3/4"Aluminum Oxide-€2.76
NORTON ABRASIVES 08834180289 Cartridge Roll, 80 Grit, 1/2 Inch Depth, Aluminum Oxide, 1 Inch Length | CH9UPW 436G23 088341802891"StraightGrade Medium1/2"Aluminum Oxide-€0.84
NORTON ABRASIVES 08834180507 Cartridge Roll, 120 Grit, 3/4 Inch Depth, Aluminum Oxide, 2 Inch Length | CH9UPX 436G27 088341805072"StraightGrade Medium3/4"Aluminum Oxide120€2.76
NORTON ABRASIVES 66261194399 Cartridge Roll, Straight, 1/2 Inch Dia x 1 1/2 Inch L, 1/8 Inch Pilot, Ceramic, 120 Grit | CT4DUR 804KJ1 66261194399------€2.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261194490 Cartridge Roll, Tapered, 3/8 Inch Dia x 1 1/2 Inch Length, 1/8 Inch Pilot, Ceramic, 80 Grit
€2.97 /unit