NORTON ABRASIVES 66261183493 Flap Disc, 5/8-11 Inch Hole Size, 80 Abrasive Grit, Medium, Ceramic, Fiberglass | CJ2FFG 1PYF3

NORTON ABRASIVES 66261183493 Flap Disc, 5/8-11 Inch Hole Size, 80 Abrasive Grit, Medium, Ceramic, Fiberglass

Item: CJ2FFG Model: 66261183493Cross Ref: 1PYF3
7 In Stock

Ships within 2 days via

€19.02 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Flap Disc
Abrasive Grade Medium
Abrasive Type Coated
Backing Plate Material Fiberglass
Backing Weight Y
Color Orange
Connector Type Threaded Hole
Density Rating Standard
Disc Backing Material Fiberglass
Features Performance Coated
Grit 80
Resistance Properties Fray

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)1.78
Ship length (cm)11.43
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelDiameterArbor Hole TypeAbrasive MaterialPrice
NORTON ABRASIVES 66261183490 Flap Disc, 5/8-11 Inch Hole Size, 36 Abrasive Grit, Extra Coarse, Ceramic, Fiberglass | CJ2FDT 1PYE9 662611834904 1/2"ThreadedCeramic€19.02
NORTON ABRASIVES 66261183498 Flap Disc, 5/8-11 Inch Hole Size, 36 Abrasive Grit, Extra Coarse, Ceramic, Fiberglass | CJ2FDU 1PYF8 662611834987"ThreadedCeramic€34.00
NORTON ABRASIVES 66261183492 Flap Disc, 5/8-11 Inch Hole Size, 60 Abrasive Grit, Medium, Ceramic, Fiberglass | CJ2FEL 1PYF2 662611834924 1/2"ThreadedCeramic€19.02
NORTON ABRASIVES 66261183501 Flap Disc, 5/8-11 Inch Hole Size, 80 Abrasive Grit, Medium, Ceramic, Fiberglass | CJ2FER 1PYG2 662611835017"ThreadedCeramic€34.00
NORTON ABRASIVES 66261183499 Flap Disc, 5/8-11 Inch Hole Size, 40 Abrasive Grit, Coarse, Ceramic, Fiberglass | CJ2FEX 1PYF9 662611834997"ThreadedCeramic€34.00
NORTON ABRASIVES 66261183491 Flap Disc, 5/8-11 Inch Hole Size, 40 Abrasive Grit, Coarse, Ceramic, Fiberglass | CJ2FFT 1PYF1 662611834914 1/2"ThreadedCeramic€19.02
NORTON ABRASIVES 66261183500 Flap Disc, Type 29, 7 Inch x 5/8 11, Ceramic, 60 Grit, Fiberglass Bk, Std Density | CT4EJH 1PYG1 662611835007"--€34.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261183493 Flap Disc, 5/8-11 Inch Hole Size, 80 Abrasive Grit, Medium, Ceramic, Fiberglass
€19.02 /unit