NORTON ABRASIVES 66261170282 Fiber Disc, 4 1/2 Inch Dia., 100 Abrasive Grit, Medium, Fiber, No Backing | CJ2DVP 54YM43

NORTON ABRASIVES 66261170282 Fiber Disc, 4 1/2 Inch Dia., 100 Abrasive Grit, Medium, Fiber, No Backing

Item: CJ2DVP Model: 66261170282Cross Ref: 54YM43
7 In Stock

Ships within 2 days via

€14.52 /unit
This product can only be shipped in multiples of 40
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Fiber Disc
Backing Material Fiber
Backing Weight Not Applicable
Color Maroon
Connector Type Unthreaded Hole
Grade Medium
Resistance Properties Smear, Wear

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)1.52
Ship length (cm)11.43
Ship width (cm)11.43
Country of OriginMX

Product Variants

ProductModelDiameterAbrasive TypeConnector SizeAbrasive MaterialConnector TypeColorGradeBacking WeightPrice
NORTON ABRASIVES 66261170283 Fiber Disc, 5 Inch Dia., 100 Abrasive Grit, Medium, Fiber, No Backing | CJ2DVN 54YM44 66261170283----Unthreaded HoleMaroonMediumNot Applicable€18.77
NORTON ABRASIVES 66261170284 Fiber Disc, 7 Inch Dia., 100 Abrasive Grit, Medium, Fiber, No Backing | CJ2DXE 54YM45 662611702847"Non Woven7/8"Ceramic----€34.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261170282 Fiber Disc, 4 1/2 Inch Dia., 100 Abrasive Grit, Medium, Fiber, No Backing
€14.52 /unit