NORTON ABRASIVES 66261156067 Paper, 4 1/2 Inch Width x 39 ft Length, Ceramic | CT4EMQ 804JL8

NORTON ABRASIVES 66261156067 Paper, 4 1/2 Inch Width x 39 ft Length, Ceramic

Item: CT4EMQ Model: 66261156067Cross Ref: 804JL8
7 In Stock

Ships within 2 days via

€127.91 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Paper
Abrasive Grade Fine
Abrasive Material Ceramic
Attachment Type Hook And Loop
Backing Material Paper
Backing Weight B
Coating Coverage Open
Color Blue
Grit P180
Length 39 ft.
Mfr. Series DRY ICE A975 Series
Resistance Properties Load
Vacuum Hole Pattern Multi Hole
Width 4 1/2"

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.54
Ship length (cm)11.43
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelRoll WidthRoll LengthPrice
NORTON ABRASIVES 66261156066 Paper, 4 1/2 Inch Width x 39 ft Length, Ceramic | CT4EMP 804JL7 662611560664 1/2"39 ft.€127.91
NORTON ABRASIVES 63642504663 Paper, 4 1/2 Inch Width x 39 ft Length, Ceramic | CT4EMR 804JL4 636425046634 1/2"39 ft.€127.91
NORTON ABRASIVES 66261156071 Paper, 4 1/2 Inch Width x 39 ft Length, Ceramic | CT4EMU 804JM0 662611560714 1/2"39 ft.€131.97
NORTON ABRASIVES 66261156070 Paper, 4 1/2 Inch Width x 39 ft Length, Ceramic | CT4EMV 804JL9 662611560704 1/2"39 ft.€131.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261156067 Paper, 4 1/2 Inch Width x 39 ft Length, Ceramic
€127.91 /unit