NORTON ABRASIVES 66261139379 Sanding Sheet Ultra Fine Si Carb PK50 | AH4BKC 34CD13

NORTON ABRASIVES 66261139379 Sanding Sheet Ultra Fine Si Carb PK50

Item: AH4BKC Model: 66261139379Cross Ref: 34CD13
7 In Stock

Ships within 2 days via

€168.19 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sanding Sheet
Abrasive Grade Ultra Fine
Abrasive Material Silicon Carbide
Backing Material Paper
Backing Weight B
Color Black
Grit 1500
Sheet Length 11"
Sheet Width 9"

Shipping Info:

Ship weight (kg) 0.504
Ship height (cm)1.27
Ship length (cm)27.94
Ship width (cm)22.86
Country of OriginBR

Product Variants

ProductModelCoating CoverageResistance PropertiesPrice
NORTON ABRASIVES 66261139382 Sanding Sheet P800 Grit T214 Series PK50 | AH4BKD 34CD14 66261139382OpenWater€100.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261139379 Sanding Sheet Ultra Fine Si Carb PK50
€168.19 /unit