NORTON ABRASIVES 66261101490 Paper, 9 Inch Width x 11 Inch Length, Garnet, 150 Grit | CT4EZA 804JP1

NORTON ABRASIVES 66261101490 Paper, 9 Inch Width x 11 Inch Length, Garnet, 150 Grit

Item: CT4EZA Model: 66261101490Cross Ref: 804JP1
7 In Stock

Ships within 2 days via

€1.32 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Paper
Abrasive Grade Fine
Abrasive Material Garnet
Backing Material Paper
Backing Weight A
Coating Coverage Open
Grit 150
Mfr. Series A511 Series
Resistance Properties Load
Sheet Length 11"
Sheet Width 9"

Shipping Info:

Ship weight (kg) 0.013
Ship height (cm)2.54
Ship length (cm)27.94
Ship width (cm)22.86
Country of OriginCA

Product Variants

ProductModelCoating CoverageSheet WidthSheet LengthAbrasive MaterialAbrasive GradeBacking MaterialBacking WeightColorPkg. Qty.Price
NORTON ABRASIVES 66261101488 Sanding Sheet 11 x 9 Inch 220 G Garnet - Pack Of 100 | AB2AZN 1KUN4 66261101488Open9"11"GarnetVery FinePaperAOrange100€133.19
NORTON ABRASIVES 66261101525 Sanding Sheet 11 x 9 Inch 150 G Garnet - Pack Of 100 | AB2AZT 1KUR1 66261101525--------100€166.17
NORTON ABRASIVES 66261101489 Sanding Sheet 11 x 9 Inch 180 G Garnet - Pack Of 100 | AB2AZU 1KUR2 66261101489Open-------100€133.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261101490 Paper, 9 Inch Width x 11 Inch Length, Garnet, 150 Grit
€1.32 /unit