NORTON ABRASIVES 66261059312 Disc Backup Pad, 6 Inch Dia., Threaded Arbor Hole, 6000 RPM Max. Speed | CJ2AET 2D513

NORTON ABRASIVES 66261059312 Disc Backup Pad, 6 Inch Dia., Threaded Arbor Hole, 6000 RPM Max. Speed

Item: CJ2AET Model: 66261059312Cross Ref: 2D513
7 In Stock

Ships within 2 days via

€163.77 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Disc Backup Pad

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelColorPkg. Qty.Price
NORTON ABRASIVES 66261006948 Backup Pad 4-1/2 Inch Diameter Medium Foam Pk5 | AF8LGW 26ZY93 66261006948Black1€464.79
NORTON ABRASIVES 66261059354 Backup Pad 3 Inch Diameter 20000 Rpm Foam Pk5 | AF8LKE 28AA36 66261059354Black5€185.82
NORTON ABRASIVES 66261059360 Backup Pad 5 Inch Diameter 10000 Rpm Foam Pk5 | AF8LKF 28AA38 66261059360Black5€504.11
NORTON ABRASIVES 66261059368 Disc Backup Pad, 7 Inch Dia., Threaded Arbor Hole, 6000 RPM Max. Speed, Hard | CJ2AEZ 2D514 66261059368-1€154.68
NORTON ABRASIVES 66261059310 Disc Backup Pad, 5 Inch Dia., Threaded Arbor Hole, 10000 RPM Max. Speed | CJ2AFE 2D512 66261059310Black1€97.60
NORTON ABRASIVES 66261059304 Disc Backup Pad, 4 Inch Dia., Threaded Arbor Hole, 13000 RPM Max. Speed | CJ2AFG 2D511 66261059304-1€88.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261059312 Disc Backup Pad, 6 Inch Dia., Threaded Arbor Hole, 6000 RPM Max. Speed
€163.77 /unit