NORTON ABRASIVES 66260306364 Sanding Hand Pad 1800 Grit Ultra Fine | AB3BKM 1RDJ4

NORTON ABRASIVES 66260306364 Sanding Hand Pad 1800 Grit Ultra Fine

Item: AB3BKM Model: 66260306364Cross Ref: 1RDJ4
7 In Stock

Ships within 2 days via

€35.30 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sanding Hand Pad
Abrasive Material Diamond
Abrasive Type Coated
Color Blue
Grade Ultra Fine
Grit Type 1800
Length 3 1/2"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)7.11
Ship length (cm)8.89
Ship width (cm)5.4
HS code6805305000
Country of OriginNL

Product Variants

ProductModelGritPad WidthColorAbrasive MaterialLengthAbrasive TypePad LengthGrit TypePkg. Qty.Price
NORTON ABRASIVES 66260306360 Sanding Hand Pad 60 Grit Extra Coarse | AB3BKG 1RDH8 66260306360-2 1/8"----3 1/2"-1€68.20
NORTON ABRASIVES 66260306361 Sanding Hand Pad 120 Grit Coarse | AB3BKH 1RDH9 662603063611202 1/8"----3 1/2"-1€53.74
NORTON ABRASIVES 66260306362 Sanding Hand Pad 200 Grit Fine | AB3BKJ 1RDJ1 66260306362-2 1/8"----3 1/2"-1€42.90
NORTON ABRASIVES 66260305852 Sanding Hand Pad 400 Grit Extra Fine | AB3BKK 1RDJ2 662603058524002 1/8"----3 1/2"-1€35.42
NORTON ABRASIVES 66260306363 Sanding Hand Pad 800 Grit Super Fine | AB3BKL 1RDJ3 662603063638002 1/8"----3 1/2"-1€35.35
NORTON ABRASIVES 07660701727 Sanding Wool Pad Extra Fine - Pack Of 2 | AB3BMQ 1RDX4 07660701727--------2€8.75
NORTON ABRASIVES 07660701728 Sanding Hand Pad 4-3/8 x 5.5 Inch Fine - Pack Of 2 | AB3BMR 1RDX5 07660701728--------2€8.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66260306364 Sanding Hand Pad 1800 Grit Ultra Fine
€35.30 /unit