NORTON ABRASIVES 66253349849 Round Tip Grinding Plug, 2 Inch Cone Dia., 3 Inch Cone Length, Aluminum Oxide, 10Pk | CJ3FKC 33GN49

NORTON ABRASIVES 66253349849 Round Tip Grinding Plug, 2 Inch Cone Dia., 3 Inch Cone Length, Aluminum Oxide, 10PK

Item: CJ3FKC Model: 66253349849Cross Ref: 33GN49
7 In Stock

Ships within 2 days via

€130.01 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Round Tip Grinding Plug

Shipping Info:

Ship weight (kg) 4.131
Ship height (cm)5.08
Ship length (cm)7.62
Ship width (cm)5.08
Country of OriginMX

Product Variants

ProductModelLengthAbrasive GradeAbrasive MaterialAbrasive TypePkg. Qty.Price
NORTON ABRASIVES 66253344389 Grinding Plug with Round Tip 2 Inch Diameter 20 Grit ZA | AH2GMR 26ZX02 66253344389-Extra Coarse--1€50.69
NORTON ABRASIVES 66253344384 Grinding Cone with Round Tip 2 Inch Diameter 20 Grit ZA | AH2GNA 26ZX14 66253344384-Extra Coarse--1€51.04
NORTON ABRASIVES 66253349756 Round Tip Grinding PLug, 1 1/2 Inch Cone Dia., 3 Inch Cone Length, 18R, 10Pk | CJ3FKE 33GN48 662533497563"Extra CoarseAluminum Oxide-10€123.67
NORTON ABRASIVES 66253349850 Square Tip Grinding Plug, 2 Inch Cone Dia, 4 Inch Cone Length, 10Pk | CJ3MTV 33GN47 662533498504"Extra CoarseAluminum OxideType 1810€139.50
NORTON ABRASIVES 66253349838 Square Tip Grinding Plug, 1 1/2 Inch Cone Dia, 3 Inch Cone Length, 10Pk | CJ3MTX 33GN45 662533498383"Extra CoarseAluminum OxideType 1810€125.91
NORTON ABRASIVES 66253349847 Square Tip Grinding Plug, 2 Inch Cone Dia, 3 Inch Cone Length, 10Pk | CJ3MTY 33GN46 662533498473"Extra CoarseAluminum OxideType 1810€142.92
NORTON ABRASIVES 66253349755 Square Tip Grinding Plug, 1 1/2 Inch Cone Dia, 2 1/2 Inch Cone Length, 10Pk | CJ3MUD 33GN44 662533497552 1/2"Extra CoarseAluminum OxideType 1810€119.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66253349849 Round Tip Grinding Plug, 2 Inch Cone Dia., 3 Inch Cone Length, Aluminum Oxide, 10PK
€130.01 /pack