NORTON ABRASIVES 63642543232 TS Disc Backup Pad, 1/4 Inch Straight Shaft Back Mount, 12, 000 Max. RPM | CD3KAV 3WK74

NORTON ABRASIVES 63642543232 TS Disc Backup Pad, 1/4 Inch Straight Shaft Back Mount, 12, 000 Max. RPM

Item: CD3KAV Model: 63642543232Cross Ref: 3WK74
7 In Stock

Ships within 2 days via

€53.42 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Disc Backup Pad
Back Mounting Size 1/4"
Back Mounting Type Straight Shaft
Backup Pad Shape Round
Body Material Rubber
Color Black
Connector Type Straight Shaft
Density Rating Medium
Device Material Rubber
Disc Dia. 4"
Face Mounting Type TS
Max. Speed 12000 RPM
Mounting Type Quick Change
Overall Dia. 4"
Overall Thickness Not Applicable
Overall Width 4"
Vacuum Hole Design Non Vacuum

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)10.16
Ship length (cm)6.35
Ship width (cm)10.16
Country of OriginCN

Product Variants

ProductModelColorOverall ThicknessPrice
NORTON ABRASIVES 63642543205 Backup Pad 2 Inch Diameter Turnon/off 1/4 Shaft | AD2YEW 3WK71 63642543205BlackNot Applicable€37.09
NORTON ABRASIVES 66623341082 Quick Change Disc BU Pad 2D TS 2D | AH7MQX 36WT33 66623341082Black-€31.22
NORTON ABRASIVES 63642543200 Disc Backup Pad, 1-1/2" Size Ts, Straight Shaft, Back Mount, 25000 RPM | AX3MNU 3WK70 63642543200--€38.28
NORTON ABRASIVES 63642543220 TS Backup Pad, 1/4 Inch Straight Shaft Back Mount, 20, 000 Max. RPM | CD3KAU 3WK72 63642543220--€44.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 63642543232 TS Disc Backup Pad, 1/4 Inch Straight Shaft Back Mount, 12, 000 Max. RPM
€53.42 /unit