NORTON ABRASIVES 61463689507 Single Grit Waterstone Synthetic x F | AB2BGY 1KYC4

NORTON ABRASIVES 61463689507 Single Grit Waterstone Synthetic x F

Item: AB2BGY Model: 61463689507Cross Ref: 1KYC4
7 In Stock

Ships within 2 days via

€222.64 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Single Grit Waterstone
Abrasive Material Synthetic
Color White
Compatible Lubrication Water
Grade Ultra Fine
Grit 4000
Height 1"
Length 8"
Overall Height 1"
Overall Length 8"
Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Tile, Titanium, Tool Steel
Width 3"
Product Type Single Grit Waterstone

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)2.54
Ship length (cm)20.32
Ship width (cm)7.62
HS code6804226000
Country of OriginMX

Product Variants

ProductModelGradeGritLengthWidthHeightAbrasive MaterialPrice
NORTON ABRASIVES 61463689508 Single Grit Waterstone Synthetic Uf | AB2BGX 1KYC2 61463689508Fine80008"3"1"Synthetic€383.46
NORTON ABRASIVES 61463689506 Single Grit Waterstone Synthetic Fine | AB2BGZ 1KYC7 61463689506Extra Fine10008"3"1"Synthetic€158.37
NORTON ABRASIVES 61463689505 Single Grit Waterstone Synthetic | AB2BHA 1KYC9 61463689505------€99.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463689507 Single Grit Waterstone Synthetic x F
€222.64 /unit