NORTON ABRASIVES 61463687305 Gouge Sharpening Stone Aluminium Oxide Fine | AB3BFM 1RCY1

NORTON ABRASIVES 61463687305 Gouge Sharpening Stone Aluminium Oxide Fine

Item: AB3BFM Model: 61463687305Cross Ref: 1RCY1
7 In Stock

Ships within 2 days via

€65.76 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Single Grit Gouge Sharpening Stone
Abrasive Material Aluminum Oxide
Color Brown, Orange
Grade Fine
Length 6"
Overall Length 6"
Primary Material Application Tool Steel
Width 3/4"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)16.76
Ship length (cm)15.24
Ship width (cm)1.91
HS code6804300000
Country of OriginMX

Product Variants

ProductModelLengthWidthHeightAbrasive MaterialGradePkg. Qty.Price
NORTON ABRASIVES 61463687440 Single Grit Sharpening Stone A/o Medium | AB3BFP 1RCY3 61463687440-----1€36.09
NORTON ABRASIVES 61463687425 Single Grit Sharpening Stone A/o Fine | AB3BFR 1RCY5 61463687425-----1€22.73
NORTON ABRASIVES 61463687430 Single Grit Sharpening Stone A/o Medium | AB3BFU 1RCY7 61463687430-----1€22.28
NORTON ABRASIVES 61463687420 Single Grit Sharpening Stone A/o Medium | AB3BFW 1RCY9 61463687420-----1€22.40
NORTON ABRASIVES 61463687715 Single Grit Sharpening Stone A/o Coarse | AB3BGF 1RCZ9 61463687715-----1€18.98
NORTON ABRASIVES 61463685970 Single Grit Sharpening Stone A/o Fine | AB3BKD 1RDH5 6146368597011 1/2"2 1/2"1/2"Aluminum OxideFine1€89.06
NORTON ABRASIVES 61463685980 Single Grit Sharpening Stone S/c Coarse | AB3BKE 1RDH6 6146368598011 1/2"2 1/2"1/2"Silicon CarbideCoarse1€93.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463687305 Gouge Sharpening Stone Aluminium Oxide Fine
€65.76 /unit