NORTON ABRASIVES 61463686090 Sharpening File Square Aluminium Oxide Coarse Pk20 | AF8LBE 26ZW55

NORTON ABRASIVES 61463686090 Sharpening File Square Aluminium Oxide Coarse Pk20

Item: AF8LBE Model: 61463686090Cross Ref: 26ZW55
7 In Stock

Ships within 2 days via

€87.13 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sharpening File
Abrasive Material Aluminum Oxide
Color Gray
File Shape Square
Grade Coarse
Length 4"
Overall Length 4"
Primary Material Application Carbide, Stainless Steel, Tool Steel
Shape Square
Width 3/8"

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)0.95
Ship length (cm)10.16
Ship width (cm)0.95
HS code6804300000
Country of OriginMX

Product Variants

ProductModelShapeLengthWidthHeightAbrasive MaterialGradePkg. Qty.Price
NORTON ABRASIVES 61463687750 Precision Sharp File Square S/o Gray Coarse | AB3BGD 1RCZ7 61463687750Square Tapered14"--Silicon CarbideCoarse1€49.06
NORTON ABRASIVES 61463686655 Sharpening File Round A/o Orange/brown Med | AB3BJC 1RDE5 61463686655------1€37.96
NORTON ABRASIVES 61463686800 Sharpening File Round Ark White Ultra Fine | AB3BJD 1RDE6 61463686800------1€51.77
NORTON ABRASIVES 61463686825 Sharpening File Tri Ark White Ultra Fine | AB3BJP 1RDF8 61463686825--1/4"---1€74.83
NORTON ABRASIVES 61463686830 Knife Blade Sharpening File Ark White Uf | AB3BJQ 1RDG2 61463686830------1€68.36
NORTON ABRASIVES 61463686805 Sharpening File Flat Ark White Uf | AB3BJR 1RDG3 61463686805------1€64.07
NORTON ABRASIVES 61463686680 Sharpening File Triangular Aluminium Oxide Fine Pk20 | AF8LBJ 26ZW73 61463686680------1€811.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463686090 Sharpening File Square Aluminium Oxide Coarse Pk20
€87.13 /unit