NORTON ABRASIVES 07660768163 Sandpaper Sheet, 80 Grit, 11 Inch Length, 9 Inch Width, Aluminum Oxide, 3Pk | CJ3GPN 45MY78

NORTON ABRASIVES 07660768163 Sandpaper Sheet, 80 Grit, 11 Inch Length, 9 Inch Width, Aluminum Oxide, 3PK

Item: CJ3GPN Model: 07660768163Cross Ref: 45MY78
7 In Stock

Ships within 2 days via

€6.15 /pkg. of 3
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sandpaper Sheet
Abrasive Material Aluminum Oxide
Attachment Type Not Applicable
Backing Material Paper
Backing Weight C
Coating Coverage Open
Color Blue
Grade Coarse
Type Coated

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.27
Ship length (cm)27.94
Ship width (cm)22.86
Country of OriginCA

Product Variants

ProductModelAbrasive GradeSheet WidthSheet LengthResistance PropertiesAbrasive MaterialBacking MaterialCoating CoverageBacking WeightPkg. Qty.Price
NORTON ABRASIVES 07660768175 Sandpaper Sheet, 60 Grit, 11 Inch Length, 9 Inch Width, Aluminum Oxide, 20Pk | CJ3GPE 45MY88 07660768175Grade Coarse9"11"Clog, TearAluminum OxidePaperOpenC20€51.26
NORTON ABRASIVES 07660768164 Sandpaper Sheet, 60 Grit, 11 Inch Length, Aluminum Oxide, Medium Grade, 3Pk | CJ3GPF 45MY79 07660768164Grade Coarse9"11"Clog, Tear----3€6.15
NORTON ABRASIVES 07660768174 Sandpaper Sheet, 80 Grit, 11 Inch Length, Aluminum Oxide, Medium Grade, 20Pk | CJ3GPT 45MY87 07660768174Grade Medium9"11"Clog, TearAluminum OxidePaperOpenC20€48.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 07660768163 Sandpaper Sheet, 80 Grit, 11 Inch Length, 9 Inch Width, Aluminum Oxide, 3PK
€6.15 /pack