NORDFAB 8040300099 In-Cut 16 Diameter Steel | AH2LGT 3223-1610-100000 / 29RN47

NORDFAB 8040300099 3223-1610-100000 In-Cut 16 Diameter Steel

Item: AH2LGT Model: 8040300099Cross Ref: 29RN47 / 3223-1610-100000
7 In Stock

Ships within 2 days via

€200.19 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item In-Cut
Coating Galvanized
Duct Size 16" x 10"
Gauge 22 ga.
Inlet Dia. 15 63/64"
Length 2"
Material Steel
Outlet Dia. 16 1/16"
Pressure Rating 2 in. wg to 42 in. wg

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFor Duct DiameterInlet DiameterDuct SizeMaterial ThicknessLengthConnection TypeEnd TypeFinishPrice
NORDFAB 8040300068 In-Cut 14 Diameter Steel | AH2LGJ 3223-1404-100000 / 29RN38 804030006814"14"-20 ga.-Clamp TogetherQuick FitGalvanized€162.12
NORDFAB 8040300070 In-Cut 14 Diameter Steel | AH2LGK 3223-1406-100000 / 29RN39 804030007014"14"-20 ga.-Clamp TogetherQuick FitGalvanized€131.99
NORDFAB 8040300072 In-Cut 14 Diameter Steel | AH2LGL 3223-1408-100000 / 29RN40 804030007214"14"-20 ga.-Clamp TogetherQuick FitGalvanized€158.28
NORDFAB 8040300074 In-Cut 14 Diameter Steel | AH2LGM 3223-1410-100000 / 29RN41 8040300074--14" x 10"-2"---€165.95
NORDFAB 8040300076 In-Cut 14 Diameter Steel | AH2LGN 3223-1412-100000 / 29RN42 8040300076--14" x 12"-2"---€205.33
NORDFAB 8040300093 In-Cut 16 Diameter Steel | AH2LGP 3223-1604-100000 / 29RN44 804030009316"16"-20 ga.-Clamp TogetherQuick FitGalvanized€123.50
NORDFAB 8040300095 In-Cut 16 Diameter Steel | AH2LGQ 3223-1606-100000 / 29RN45 804030009516"16"-20 ga.-Clamp TogetherQuick FitGalvanized€139.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8040300099 3223-1610-100000 In-Cut 16 Diameter Steel
€200.19 /unit