NORDFAB 8040206774 Rigid Duct, Steel, 59 1/4 Inch Length, 22 Ga Material Thick, Galvanized Steel | CT4DGR 45ZA22

NORDFAB 8040206774 Rigid Duct, Steel, 59 1/4 Inch Length, 22 Ga Material Thick, Galvanized Steel

Item: CT4DGR Model: 8040206774Cross Ref: 45ZA22
7 In Stock

Ships within 2 days via

€82.20 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Duct
Connection Type Clamp Together
End Type Quick Fit
Finish Galvanized
For Duct Diameter 5"
Inside Dia. 5"
Length 59 1/4"
Material Steel
Material Thickness 22 ga.
Max. Pressure Rating 42 in. wc
Max. Temp. Rating 390°F
Weight 6.7 lbs.

Shipping Info:

Ship weight (kg) 3.501
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Duct DiameterLengthMaterial ThicknessInlet DiameterWidthEnd TypeMax. Temp. RatingConnection TypePrice
NORDFAB 8010004061 Duct Floor Sweep, Steel 18 Inch Overall Lg, 20 Ga Material Thick | CT4DFG 45ZD34 80100040614"18"20 ga.-12"Flanged Ends390°FClamp Together€422.49
NORDFAB 8010004064 Duct Floor Sweep, Steel 18 Inch Overall Lg, 20 Ga Material Thick | CT4DFH 45ZD37 8010004064--------€606.67
NORDFAB 8010004063 Duct Floor Sweep, Steel 18 Inch Overall Lg, 20 Ga Material Thick | CT4DFJ 45ZD36 8010004063--------€604.20
NORDFAB 8010004062 Duct Floor Sweep, Steel 18 Inch Overall Lg, 20 Ga Material Thick | CT4DFK 45ZD35 8010004062--------€577.28
NORDFAB 8040026054 Duct Reducer, Stainless Steel 10 Inch Overall Lg | CT4DFL 45ZC89 8040026054---10"----€303.20
NORDFAB 8040026071 Duct Reducer, Stainless Steel 10 Inch Overall Lg | CT4DFM 45ZC91 80400260718", 12"10"22 ga.-12"Quick Fit1100°FClamp Together€413.93
NORDFAB 8040026035 Duct Reducer, Stainless Steel 7 Inch Overall Lg | CT4DFN 45ZC85 8040026035---6"----€257.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8040206774 Rigid Duct, Steel, 59 1/4 Inch Length, 22 Ga Material Thick, Galvanized Steel
€82.20 /unit