NILFISK 107412122 Shop Vacuum, Wet/Dry, Standard, 8 Gal Tank Size, Plastic, 1 1/4 Inch Vacuum Hose Dia | CT4CKE 53UE33

NILFISK 107412122 Shop Vacuum, Wet/Dry, Standard, 8 Gal Tank Size, Plastic, 1 1/4 Inch Vacuum Hose Dia

Item: CT4CKE Model: 107412122Cross Ref: 53UE33
In Stock

Get it by Monday, Sep 29

€1,530.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Shop Vacuum
Average Brush Life 1100 hrs.
Casters Yes
Drain No
Height 20 1/2"
Includes Accessory Storage, Cartridge Filter, Disposal Bag, Paper Filter Bag
Length 22 1/4"
Number Of Motor Stages 2
Peak Hp 1 1/2 hp , 1 13/64 hp
Power 1000 W
Power Cord Length 25 ft.
Sound Level 69 dBA
Tank Dry Capacity 8 gal.
Tank Material Plastic
Tank Size 8 gal.
Tank Wet Capacity 5.25 gal.
Vacuum Collection Type Disposable Bag
Vacuum Filter Bag, Cartridge
Vacuum Filtration Type Standard
Vacuum Hose Dia. 1 1/4"
Vacuum Hose Length 13 ft.
Vacuum Pickup Type Wet/Dry
Vacuum Power Source Corded
Voltage 120V
Width 15 1/8"

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)52.07
Ship length (cm)56.52
Ship width (cm)38.42
Country of OriginHU

Product Variants

ProductModelStatic PressureVacuum Power SourceVacuum Pickup TypeVacuum Filtration TypeTank SizeTank MaterialVacuum Hose Dia.Vacuum Air FlowPrice
NILFISK 107412178 Shop Vacuum, Wet/Dry, Hepa, 11 Gal Tank Size, Plastic, 1 1/4 Inch Vacuum Hose Dia | CT4CJX 53UE36 107412178148"-------€1,826.19
NILFISK 107412640 Shop Vacuum, Wet/Dry, Hepa, 12 Gal Tank Size, Plastic, 2 Inch Vacuum Hose Dia | CT4CJY 39UD67 10741264089"-------€1,820.77
NILFISK S3/50N1AP50KT Shop Vacuum, Wet/Dry, Hepa, 26 Gal Tank Size, Steel, 2 3/4 Inch Vacuum Hose Dia | CT4CJZ 804H69 S3/50N1AP50KT72"CordedWet/DryHEPA26 gal.Steel2 3/4"270 CFM€12,396.75
NILFISK 107418445 Shop Vacuum, Wet/Dry, Hepa, 8 Gal Tank Size, Plastic, 1 1/4 Inch Vacuum Hose Dia | CT4CKA 48XT63 10741844592"-------€1,389.14
NILFISK 107412176 Shop Vacuum, Wet/Dry, Hepa, 8 Gal Tank Size, Plastic, 1 1/4 Inch Vacuum Hose Dia, Corded | CT4CKB 53UE32 107412176148"-------€1,489.62
NILFISK VHS120N1 Shop Vacuum, Wet/Dry, Hepa, 9 3/4 Gal Tank Size, Steel, 2 Inch Vacuum Hose Dia | CT4CKC 804H67 VHS120N183"-------€3,897.22
NILFISK 107412125 Shop Vacuum, Wet/Dry, Standard, 11 Gal Tank Size, Plastic, 1 1/4 Inch Vacuum Hose Dia | CT4CKD 53UE35 107412125148"-------€1,585.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NILFISK 107412122 Shop Vacuum, Wet/Dry, Standard, 8 Gal Tank Size, Plastic, 1 1/4 Inch Vacuum Hose Dia
€1,530.71 /unit