NICHOLSON 14224M Slim Taper File 6 Inch Triangular American | AB8WKF 2A505

NICHOLSON 14224MN Slim Taper File 6 Inch Triangular American

Item: AB8WKF Model: 14224MNCross Ref: 2A505
7 In Stock

Ships within 2 days via

€13.19 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Taper File
Cut Type Single
Edge Type Set And Cut
Edges Set And Cut
Finish Natural
Handle Design None
Length 6"
Pattern American
Profile Shape Triangle
Width 1"

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)19.56
Ship length (cm)0.76
Ship width (cm)0.76
HS code8203106000
Country of OriginMX

Product Variants

ProductModelFile CoarsenessFace Cut StylePrice
NICHOLSON 14106M Slim Taper File 4 Inch Triangular American | AA9VJV 1G632 14106MSmooth CutSingle Cut€12.05
NICHOLSON 14665M X Slim Taper File | AB8WKG 2A506 14665MSmooth CutSingle Cut€14.53
NICHOLSON 21729HN Hand File 6 Inch Slim Ergo Handle | AE4NML 5LZ79 21729HNBastard CutSingle Cut€18.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NICHOLSON 14224MN Slim Taper File 6 Inch Triangular American
€13.19 /unit