NICHOLSON 06992N Knife File American Bastard Tri 10 In | AA4XCW 13H056

NICHOLSON 06992N Knife File American Bastard Tri 10 In

Item: AA4XCW Model: 06992NCross Ref: 13H056
7 In Stock

Ships within 2 days via

€54.38 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Knife File
Babbitt File No
Coarseness Of Cut Bastard
Cut On Edge Single
Cut Type Double
Edge Type Safe Edge, Single Cut On Knife Edge
Edges Safe Edge, Single Cut Knife Edge
Finish/coating Uncoated
Handle Design None
Length 10"
Profile Shape Knife
Shape Knife
Tang Or Handle Tang
Thickness 1/4"
Width 1.031"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)0.51
Ship length (cm)31.75
Ship width (cm)2.79
HS code8203103000
Country of OriginBR

Product Variants

ProductModelFile CoarsenessFace Cut StylePrice
NICHOLSON 06773N Knife File American Smooth Triangle 4 In | AA4XCU 13H054 06773NSmooth CutDouble Cut€38.16
NICHOLSON 06836N Knife File American Second Triangle 6 In | AA4XCV 13H055 06836NSmooth CutDouble Cut€44.67
NICHOLSON 07054N Knife File American Smooth Tri 10 In | AA4XCY 13H058 07054NSmooth CutDouble Cut€65.99
NICHOLSON 07085N Knife File American Bastard Tri 12 In | AA4XCZ 13H059 07085NBastard CutDouble Cut€71.54
NICHOLSON 06961N Knife File 8 Inch Smooth American | AA9VLK 1G708 06961NSmooth CutDouble Cut€44.42
NICHOLSON 06930N Knife File 8 Inch Second American | AA9VLL 1G710 06930NSecond CutDouble Cut€49.71
NICHOLSON 06898N Knife File 8 Inch Bastard American | AA9VLM 1G712 06898NBastard CutDouble Cut€48.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NICHOLSON 06992N Knife File American Bastard Tri 10 In
€54.38 /unit