NIBCO MB00128 Ball Valve, 1 Piece, 3/4 Inch Valve Size, Slip End Style, CPVC Body | CA7AXM

NIBCO MB00128 4770 Ball Valve, Socket x Socket, 3/4 Inch Size, CPVC

Item: CA7AXM Model: MB00128Cross Ref: 4770
In Stock

Get it by Monday, Sep 29

€30.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Ball Valve

Shipping Info:

Ship weight (kg) 0.0814
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelValve SizeConnection SizeBody MaterialValve TypeLengthHeightWidthPrice
NIBCO MB0012D Ball Valve, 1 Piece, 2 Inch Valve Size, Slip End Style, CPVC Body | BZ4WCB MB0012D2"2"CPVCBall Valve---€109.75
NIBCO MB00126 Ball Valve, 1 Piece, 1/2 Inch Valve Size, Slip End Style, CPVC Body | CA7AXL MB001261/2"1/2"CPVCBall Valve---€19.62
NIBCO MB0012A Ball Valve, 1 Piece, 1 Inch Valve Size, Slip End Style, CPVC Body | CA7AXN MB0012A1"1"CPVCBall Valve3.74"2.05"3.11"€31.17
NIBCO MB0012B Ball Valve, 1 Piece, 1-1/4 Inch Valve Size, Slip End Style, CPVC Body | CA7AXP MB0012B1 1/4"1 1/4"CPVCBall Valve---€67.31
NIBCO MB0012C Ball Valve, 1 Piece, 1-1/2 Inch Valve Size, Slip End Style, CPVC Body | CA7AXQ MB0012C1 1/2"1 1/2"CPVCBall Valve---€87.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO MB00128 4770 Ball Valve, Socket x Socket, 3/4 Inch Size, CPVC
€30.44 /unit